Vive Health

Elbow Ice Wrap


product price: $66.25
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
Features
  • COMPLETE ELBOW COVERAGE

    Designed for optimal coverage and support with customizable compression, the Vive provides soothing heat or cold to relieve pain, swelling and inflammation

  • CUSTOMIZABLE COMPRESSION

    Adjustable fastener straps allow wearers to tighten and loosen the elbow wrap to personalize the level of compression for greater comfort

  • FOUR GEL PACKS

    Flexible when frozen, the Arctic Flex gel packs to provide soothing heat or cold for targeted pain relief

  • REVERSIBLE DESIGN

    Flexible wrap fits both the left and right elbow as needed

  • ADJUSTABLE FIT

    Easy to adjust, the elbow wrap features two strong fastener straps to fit elbow circumferences up to 19.5”

  • SOFT NEOPRENE BLEND

    Constructed with a soft, neoprene blend that is machine washable for greater convenience

Specifications

Uses:

  • For relieving pain, swelling, inflammation and stiffness in the elbow due to arthritis, tendonitis, tennis elbow, golfer’s elbow, sprains, strains, repetitive motion injuries and overuse

Dimensions:

  • : 18.11” by 10.24”
  • Bicep strap: 17.91”
  • Forearm strap: 16.93”
  • Arctic Flex gel pack: 9.45” by 4.33”
  • Total brace weight with gel packs: 2.65 pounds

Materials:

  • Neoprene blend with polyester, nylon and spandex
  • Strong fastener material
  • PVC gel pack exterior
  • Non toxic clay gel

How to Use for Cold Therapy:

  • Place the Arctic Flex ice wrap packs flat in the freezer for a minimum of two hours
  • Remove from the freezer and secure them in the interior pockets of the
  • Apply to the area to be treated
  • WARNING: Treatment time