Crutch Pad Sheepskin - Black, PR
Mfr # CSH1040BLK
Zoro # G3073250
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # CSH1040BLK
- Zoro # G3073250
- UPC # 818323024371
- Country of Origin China
- Category Walking Aids Accessories
Description
- SOFT SHEEPSKIN EXTERIOR
Made with a plush, sheepette material, the crutch pads and hand grips eliminate chafing and irritation for greater crutch comfort
- HIGH DENSITY FOAM PADDING
Each crutch pad is lined with a resilient foam padding to reduces painful pressure points on armpits
- EASY TO INSTALL
Gently stretch the crutch pads and hand grip covers to fit over the rubber crutch pad base and secure with the strong fastener straps
- FITS STANDARD CRUTCHES
Easily attaches to most standard adult and youth sizes
- BREATHABLE BLEND
Machine washable, the soft blend is breathable to allow heat to quickly dissipate
- NON-SLIP HAND GRIPS
Soft sheepette grips cushion the hand to relieve pressure and reduce fatigue
Specifications
Uses:
- Provides additional comfort during crutch use
Material:
- Synthetic sheepskin material
- High-density foam
- Latex-free
Color:
- Black
- White
Size:
- Fits most standard adult and youth crutches
Care Instructions:
- Machine wash in cold water with mild detergent or hand wash
- Tumble dry low or air dry completely before use
- Do not bleach
What’s Included:
- Two crutch pads
- Two hand grips
- 60 day guarantee
UPC: 818323024388 (White); 818323024371 (Black)
Product Number: CSH1040WHT (White); CSH1040BLK (Black)
Shipping Weight: 9.3 ounces (White); 8 ounces (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bandaging Tape 2" x 5 yds, assorted colors (1403-BAS)
- CABLES & SENSORS Masimo Compatible Short SpO2 Sensor - Adult Clip (S403-490)
- A2Z SCILAB Columbia Lip Retractor 5.50" Double Ended 37mm & 50mm (A2Z-ZR770)
- FIRST AID ONLY First Aid Tape, 0.5in x 10 yds, White (FAE-6000)
- VIVE HEALTH Rollator Travel Bag (LVA1093BLK)
- VIVE HEALTH Rollator Bag - Black (LVA1025)
- CAREX HEALTH BRANDS Carex Health Brands A80900 Walker Ski Glides (A80900)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- DRIVE MEDICAL Folding Walker Tray (10125)
- MCKESSON Glide Ski (146-10110)
- Vive Health Walking Aids Accessories