Crutch Pad Kit, PK5
Mfr # CSH1056BLK
Zoro # G3075551
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # CSH1056BLK
- Zoro # G3075551
- UPC # 818323029833
- Country of Origin China
- Category Walking Aids Accessories
Description
- FIVE PIECE ACCESSORY SET
Includes a pair of Vive crutch pads and hand grips as well as a convenient crutch pouch
- FITS ALL STANDARD AND YOUTH CRUTCHES
Fitted with adjustable fastener straps and made with flexible materials, each piece is designed to work with all standard and youth-sized crutches
- ELIMINATES PAINFUL PRESSURE AND IRRITATION
Padded with a resilient, high-density foam, the crutch pads relieve irritation, chaffing and painful pressure for greater crutch comfort
- RELIEVES SORENESS AND FATIGUE
Soft and breathable, the hand grip covers are lightly padded with a nonslip lining to prevent slipping and provide a comfortable grip
- SAFELY CARRY DAILY NECESSITIES
Dual pocket pouch conveniently holds a water bottle, mobile phone, wallet, keys and other small items in easy reach
- SECURE DESIGN
Constructed with a water-resistant vinyl, the crutch bag includes six strong fastener straps for a secure fit on any single crutch
Specifications
Uses:
- For providing additional comfort and convenience when using standard or youth crutches
Size:
- Fits all standard and youth crutches
Dimensions:
- Crutch pads: 8” by 2.5” by 1.75”
- Crutch hand grips: 6.5” by 4” by .075
- Pouch length: 9.75”
- Pouch width: 6.25”
- Top pouch straps: 10”
- Side pouch straps: 2.5”
Materials:
- High-density foam
- Polyester blend
- Pouch: water-resistant vinyl
- Strong fastener material
Care Instructions:
- Remove the foam padding from the crutch pad cover and hand wash the cover onl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Elastic Wrap, Beige, 4inWx5 (5-924)
- COVIDIEN Stretch Bandage, Cotton/Polyester, PK12 (K3CB019232)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK25 (1-825)
- PELSTAR/HEALTH O METER Health O Meter 2650KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb/454 x 0.1kg, Remote Display (2650KL)
- VIVE HEALTH Rollator Travel Bag (LVA1093BLK)
- VIVE HEALTH Rollator Bag - Black (LVA1025)
- CAREX HEALTH BRANDS Carex Health Brands A80900 Walker Ski Glides (A80900)
- MCKESSON Glide Ski (146-10110)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- IN-MOTION In-Motion TP6A Articulating Crutch Tips (TP6A)
- DRIVE MEDICAL Walker Basket (10200b)
- Vive Health Walking Aids Accessories