Compression Stockings- Small Black, PR
Mfr # SUP2016BLKS
Zoro # G3968803
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # SUP2016BLKS
- Zoro # G3968803
- UPC # 818323029031
- Country of Origin China
- Category Socks
Description
- SOOTHING COMPRESSION THERAPY
Relieve swelling and discomfort in the feet, ankles and calves due to inactivity, travel, pregnancy or post-surgery
- MODERATE SUPPORT
Ideal support for relieving pain and fatigue for seated office work and for those on their feet all day, including teachers, cashiers and nurses
- 15-20 MMHG COMPRESSION
Designed to provide consistent compression to increase circulation and lymphatic flow in the feet and calves
- WIDE NON-SLIP CUFF
Soft, non-slip cuff provides a secure, yet flexible fit to eliminate sliding and bunching throughout any activity
- SMOOTH KNIT BLEND
Constructed with a soft nylon blend, the compression stockings are opaque, providing a smooth, sleek appearance
- UNISEX COMPRESSION STOCKINGS
Suitable for both men and women, each package contains one pair of compression stockings
Specifications
Use:
- For relieving pain and swelling in the calves and feet
Sizing:
- For proper fit, measure the circumference of both the ankle and calf
- Small ankle: 7 - 8 3/4"; calf: 11 - 15”
- Medium ankle: 8 3/8 - 9 7/8" ; calf: 11 7/8" - 16 1/2"
- Large ankle: 10 - 11 3/8"; calf: 12 1/2 - 18 1/8"
- Extra large ankle: 11 1/2 - 13”; calf: 13 3/8 - 19 3/8"
Colors:
- Beige
- Black
Materials:
- 78% nylon
- 22% Lycra
Care Instructions:
- Gently hand wash in warm water with a mild soap or detergent
- Lay flat to dry
- Do not wring
What’s Included:
- TruCompress Compression Stockings -One Pa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Clear Lens Safety Glasses, Ultra-Lightweight (115C)
- ERGODYNE Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Large (16624)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 2XL (61722)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, XL, Polyester (1161508)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0950-402-07)
- CELESTE STEIN Celeste Stein CMPS2-1576 15-20 mmHg Denim Dotty Therapeutic Compression Sock - Women (CMPS2-1576)
- PURE COMFORT Pure Comfort Cleanroom Socks White, 100% Polyester, Size Small, 200 pair/PK (CRS-L-S)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Stone/Ocean, Medium, PR (11-2567-010-06)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Gray Grip Socks, One Size Fits Most, 6PK (AHS-SS-OS-G6_PK)
- MERRELL Socks, Ankle, Polyester, Gray, 12" H, PR (MEA33651Q1B4001)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Coyote Brown, Small, PR (11-0400-402-05)
- Vive Health Socks