Vive Health

Compression Stockings- Small Beige, PR


product price: $44.35
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vive Health
  • MFR # SUP2016BGES
  • Zoro # G3969022
  • UPC #
    818323029079
  • Country of Origin China
  • Category Socks

Description

Features
  • SOOTHING COMPRESSION THERAPY

    Relieve swelling and discomfort in the feet, ankles and calves due to inactivity, travel, pregnancy or post-surgery

  • MODERATE SUPPORT

    Ideal support for relieving pain and fatigue for seated office work and for those on their feet all day, including teachers, cashiers and nurses

  • 15-20 MMHG COMPRESSION

    Designed to provide consistent compression to increase circulation and lymphatic flow in the feet and calves

  • WIDE NON-SLIP CUFF

    Soft, non-slip cuff provides a secure, yet flexible fit to eliminate sliding and bunching throughout any activity

  • SMOOTH KNIT BLEND

    Constructed with a soft nylon blend, the compression stockings are opaque, providing a smooth, sleek appearance

  • UNISEX COMPRESSION STOCKINGS

    Suitable for both men and women, each package contains one pair of compression stockings

Specifications

Use:

  • For relieving pain and swelling in the calves and feet

Sizing:

  • For proper fit, measure the circumference of both the ankle and calf
  • Small ankle: 7 - 8 3/4"; calf: 11 - 15”
  • Medium ankle: 8 3/8 - 9 7/8" ; calf: 11 7/8" - 16 1/2"
  • Large ankle: 10 - 11 3/8"; calf: 12 1/2 - 18 1/8"
  • Extra large ankle: 11 1/2 - 13”; calf: 13 3/8 - 19 3/8"

Colors:

  • Beige
  • Black

Materials:

  • 78% nylon
  • 22% Lycra

Care Instructions:

  • Gently hand wash in warm water with a mild soap or detergent
  • Lay flat to dry
  • Do not wring

What’s Included:

  • TruCompress Compression Stockings -One Pa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.