Compression Stockings- Medium Black, PR
Mfr # SUP2016BLKM
Zoro # G3968663
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # SUP2016BLKM
- Zoro # G3968663
- UPC # 818323029048
- Country of Origin China
- Category Socks
Description
- SOOTHING COMPRESSION THERAPY
Relieve swelling and discomfort in the feet, ankles and calves due to inactivity, travel, pregnancy or post-surgery
- MODERATE SUPPORT
Ideal support for relieving pain and fatigue for seated office work and for those on their feet all day, including teachers, cashiers and nurses
- 15-20 MMHG COMPRESSION
Designed to provide consistent compression to increase circulation and lymphatic flow in the feet and calves
- WIDE NON-SLIP CUFF
Soft, non-slip cuff provides a secure, yet flexible fit to eliminate sliding and bunching throughout any activity
- SMOOTH KNIT BLEND
Constructed with a soft nylon blend, the compression stockings are opaque, providing a smooth, sleek appearance
- UNISEX COMPRESSION STOCKINGS
Suitable for both men and women, each package contains one pair of compression stockings
Specifications
Use:
- For relieving pain and swelling in the calves and feet
Sizing:
- For proper fit, measure the circumference of both the ankle and calf
- Small ankle: 7 - 8 3/4"; calf: 11 - 15”
- Medium ankle: 8 3/8 - 9 7/8" ; calf: 11 7/8" - 16 1/2"
- Large ankle: 10 - 11 3/8"; calf: 12 1/2 - 18 1/8"
- Extra large ankle: 11 1/2 - 13”; calf: 13 3/8 - 19 3/8"
Colors:
- Beige
- Black
Materials:
- 78% nylon
- 22% Lycra
Care Instructions:
- Gently hand wash in warm water with a mild soap or detergent
- Lay flat to dry
- Do not wring
What’s Included:
- TruCompress Compression Stockings -One Pa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1.5 in. Black Aluminum Self-Adhesive Letter L 1 pc, 6PK (840516)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXXL)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG102-9D)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R4-7A-18HA (R4-7A-18HA)
- VIVE HEALTH Compression Stockings- Large Black, PR (SUP2016BLKL)
- VIVE HEALTH Compression Stockings- Large Beige, PR (SUP2016BGEL)
- DYNAREX Dynarex Cotton Stockinette, 6inW x 25 yards, Pack of 4 (3696)
- POINT6 Essential Light Cushion Crew Socks, Earth, Medium, PR (11-2531-320-06)
- WIGWAM MILLS LG Blk King Cott Socks (F1055-052-L)
- VITALSOX Vitalsox VT 1010T Tennis Color On Court Ped Drystat Compression Socks; Black - Small (VT1010T_BK_SM)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Black, Small, PR (11-0100-204-05)
- Vive Health Socks