Compression Stockings- Large Black, PR
Mfr # SUP2016BLKL
Zoro # G3969442
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # SUP2016BLKL
- Zoro # G3969442
- UPC # 818323029055
- Country of Origin China
- Category Socks
Description
- SOOTHING COMPRESSION THERAPY
Relieve swelling and discomfort in the feet, ankles and calves due to inactivity, travel, pregnancy or post-surgery
- MODERATE SUPPORT
Ideal support for relieving pain and fatigue for seated office work and for those on their feet all day, including teachers, cashiers and nurses
- 15-20 MMHG COMPRESSION
Designed to provide consistent compression to increase circulation and lymphatic flow in the feet and calves
- WIDE NON-SLIP CUFF
Soft, non-slip cuff provides a secure, yet flexible fit to eliminate sliding and bunching throughout any activity
- SMOOTH KNIT BLEND
Constructed with a soft nylon blend, the compression stockings are opaque, providing a smooth, sleek appearance
- UNISEX COMPRESSION STOCKINGS
Suitable for both men and women, each package contains one pair of compression stockings
Specifications
Use:
- For relieving pain and swelling in the calves and feet
Sizing:
- For proper fit, measure the circumference of both the ankle and calf
- Small ankle: 7 - 8 3/4"; calf: 11 - 15”
- Medium ankle: 8 3/8 - 9 7/8" ; calf: 11 7/8" - 16 1/2"
- Large ankle: 10 - 11 3/8"; calf: 12 1/2 - 18 1/8"
- Extra large ankle: 11 1/2 - 13”; calf: 13 3/8 - 19 3/8"
Colors:
- Beige
- Black
Materials:
- 78% nylon
- 22% Lycra
Care Instructions:
- Gently hand wash in warm water with a mild soap or detergent
- Lay flat to dry
- Do not wring
What’s Included:
- TruCompress Compression Stockings -One Pa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/Medium) (1278FR-LZ-RD-MD)
- CORTINA SAFETY PRODUCTS Windsock, Only, 10", Open, 3ft. (03-WS-3)
- FORM & FUNCTION DOOR MAT BRN/BLK 18""X30"" (10374050)
- MSA SAFETY Anchrage Connctr Strap, Polyester, 36 In L (SFP2267503)
- GEORGIA BOOT Georgia Boot 2-Pack Dri-Knit Crew Socks (GB3001 BRNLR)
- SIGVARIS Sigvaris Cotton 232CMLO66 20-30 mmHg Open Toe Socks; Crispa - Medium; Long (232CMLO66)
- MEDEGEN MEDICAL PRODUCTS Slippers, Bariatric Yellow, PK48 (7737-BYEL)
- VITALSOX Vitalsox VT 1010T Tennis Color On Court Ped Drystat Compression Socks; White - Extra-Large (VT1010T_W_XLG)
- POINT6 Compression II Ultra Light Cushion Over The Calf Socks, Oxford, Medium, PR (11-5022-266-06)
- CELESTE STEIN Celeste Stein CMPS2-BLK 15-20 mmHg Black Therapeutic Compression Sock - Women (CMPS2-BLK)
- VIKING Viking AMC Sock (VF22-14/15)
- Vive Health Socks