Compression Back Ice Wrap
Mfr # SUP2022
Zoro # G2528179
Product Information
- Brand Vive Health
- MFR # SUP2022
- Zoro # G2528179
- UPC # 810041980151
- Country of Origin China
- Category Hot & Cold Therapy
Description
- SOOTHING BACK PAIN RELIEF
Effectively relieves pain, inflammation and stiffness in the lower back due to arthritis, sciatica, herniated discs and more
- INFLATABLE COMPRESSION CHAMBER
Easily customize the amount of compression by adding to or releasing air from the inflatable chamber with the integrated hand pump
- FLEXIBLE HOT OR COLD PACK
Remaining flexible when frozen, the large Arctic Flex gel pack provides soothing heat or cold for customizable relief
- INCLUDES SUPPORTIVE SPLINTS
Ensuring maximum contact along the contours of the lower back, the back wrap is fitted with three curved aluminum splints
- ADJUSTABLE FIT
Secured with a strong fastener system, the back ice wrap easily adjusted to accommodate waist sizes up to 50” with the included extended strap
- SOFT NEOPRENE BLEND
Made with a latex-free neoprene blend for use over lightweight clothing or directly against the skin
Specifications
Uses:
- For relieving pain, inflammation and stiffness in the lower back
- Great for sciatica, scoliosis, degenerative disc disease, herniated discs and more
Dimensions:
- Back wrap: 40” by 8” by 0.25”
- Extender strap: 8”
- Arctic Flex pack: 14.75” by 7.5”
- Arctic Flex pack weight: 1.5 pounds
- Total weight: 2.38 pounds
Materials:
- Latex-free neoprene blend
- Aluminum splints
- PVC
- Clay gel
How To Use For Cold Therapy:
- Place the Arctic Flex gel pack in the freezer or refrigerate on a flat surface for a minimum of two hours
- Secure the frozen gel pack in the back ice wrap pocket
How to Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON & JOHNSON RED CROSS First Aid Kit, 12 Pieces, Plastic Case (8295)
- NEXCARE No-Sting Liquid Bandage Spray, 0.61oz (LBS118-03)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36inWx24inDx78inH, Orange, Assembled (493312OR)
- GUARD-TEX Safety Tape, Blue, 1 In. W, 30 yd. L, PK12 (41408-1)
- VIVE HEALTH Round Ice Pack, PK6 (RHB1062PAK6)
- HCS Cold Pack, 9"L x 6"W, PK24 (HCS1120)
- THERACARE Deluxe Moist Heat Electric Heating Pad (12" x 15") (24-311)
- BACK-STIM Back-Stim USBB-L Medi - Stim Back - Stim Conductive Back Wrap With 4 Each 2 in. X 2 in. Gel Pads Large 40 in. - 54 in. Waist (USBB-L)
- FABRICATION ENTERPRISES Therabath® Paraffin Bath with 6 lb. Unscented Paraffin, 14.3"L x 8.2"W x 7.5"D (11-1171)
- NORDIC ICE Refrigerant Gel Pack, 6 1/2 x 5 1/2 x 1in, 48PK (NI12)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Standard Pack and Cover Set, 1 Set (00-1064)
- Vive Health Hot & Cold Therapy