Cold Roller, Arctic Flex, PK2
Mfr # RHB1073BLU
Zoro # G3968438
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1073BLU
- Zoro # G3968438
- UPC # 818323025286
- Country of Origin China
- Category Hot & Cold Therapy
Description
- SOOTHING MASSAGE RELIEF
Relieving sore, aching muscles, the massage ball roller provides deep tissue massage and trigger point therapy
- REDUCES PAIN AND INFLAMMATION
Great for pre and post workouts, targeted self-massage reduces pain, inflammation and swelling
- VERSATILE WARM OR COLD USE
Freeze or gently warm the massage ball roller for soothing relief on the shoulders, neck, arms, legs and feet
- STAINLESS STEEL BALL
Filled with a water-based solution, each roller ball is made with durable stainless steel
- CONTOURED HOLDER
Designed for an easy, secure grip, the massage ball roller holders also features a nonslip, silicone band
- SET OF TWO
Each set includes two latex-free Arctic Flex massage ball rollers
Specifications
Uses:
- For providing soothing deep tissue massage and trigger point therapy
- For gently massaging muscles pre and post workout
Dimensions:
- Roller ball: 2.5”
Materials:
- Stainless steel
- Latex-free composite
- Silicone
- Inner Liquid: Glycerin and water-based formula
How to Cool the Massage Ball Roller:
- Place the entire massage ball roller in the freezer for a minimum of two hours
How to Heat the Massage Ball Roller:
- Heat water to a maximum temperature of 80 degree Celsius (176 degree Fahrenheit)
- Submerge the entire massage ball roller in warm water for 3-5 minutes
- Using tongs, carefully remove the massage roller and gently dry with a lint-free cloth before use
- Do not use boiling water to heat the massage ball roller
- Do not microwave the mass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Bulk CPR Filtershield, Vinyl (121090-H5)
- INVACARE Stem Wheel Bearing for Invacare (TAGRP265018PK)
- MEDIQUE Antacid/Anti-Diarrheal, 262mg, PK500 (22013)
- SELBY Selby SYHS8303L 2.5 in. DBL Lock Bifold Hinge - Brown (SYHS8303L)
- VIVE HEALTH Round Ice Pack, PK6 (RHB1062PAK6)
- VERIDIAN HEALTHCARE TENS + Remote Pain Management System (22-043)
- BEACTIVE PLUS Back and Calf Heat Wrap Mesh Fabric 1 pk (BA-1000)
- ADVOCATE Heating Pad King Size 12" x 24" (315)
- BILT-RITE MASTEX HEALTH King Size Moist/Dry Heat Pad (900)
- FABRICATION ENTERPRISES Fabrication Enterprises 00-4020-1 5 x 10 in. Flexi-Pac Reusable Hot & Cold Compress (00-4020-1)
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Beads in Bag, Wintergreen Fragrance (11-1752-6)
- Vive Health Therapy & Rehabilitation