Cervical Pillow
Mfr # CSH1052WHT
Zoro # G3969302
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # CSH1052WHT
- Zoro # G3969302
- UPC # 818323025583
- Country of Origin China
- Category Pillows
Description
- DESIGNED FOR BETTER SLEEP
Comfortably cushions the head and neck in a neutral position to reduce neck discomfort and stiffness, headaches, snoring and more
- CONTOURED PILLOW
Ergonomically designed to promote proper spinal alignment to relieve stiffness, tension and pain
- GREAT FOR SIDE AND BACK SLEEPERS
Features multiple zones of support with a recessed oval and large and small neck supports for back sleepers and elevated edges for side sleepers
- SUPPORTIVE MEMORY FOAM
Filled with premium shredded memory foam to cushion the head and neck without flattening out
- SOFT BAMBOO SHELL
The orthopedic pillow is encased in a soft shell made with a bamboo-polyester blend
- STANDARD SIZE
Sized at 26.77” by 18.90” to easily fit in standard pillowcases
Specifications
Uses:
- For promoting neutral alignment of the neck and head for back and side sleepers to reduce headaches, neck pain and stiffness, arthritis and muscle spasms
Dimensions:
- 26.77” by 18.90”
- Weight: 4.37 pounds
Materials:
- Shredded memory foam
- Bamboo-polyester blend shell
- Latex-free
Care Instructions:
- Spot clean the orthopedic pillow with a damp cloth
- Allow to air dry completely
- Do not machine wash or dry
- It is recommended that the pillow is always covered with a pillowcase
What’s Included:
- Xtra-Comfort Orthopedic pillow
- 60 day guarantee
UPC: 818323025583
Product Number: CSH1052WHT
Shipping Weight:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg with bolt and 1" Satin Brass Ferrule - Ash (01241006ASSB6)
- DESIGNS OF DISTINCTION 3" Soft Gold Metal Sleeve (01SLV3GL1)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- VIVE HEALTH Knee Pillow White (CSH1042WHT)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- RLM DISTRIBUTION Faux Fur Pillow Snow Leopard - 18 x 18 in., 2PK (HO3082511)
- HEALTHSMART DMI Wedge Pillow, 12" x 24" x 24", White (802-8028-1900)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (SE200510K)
- CAROLINES TREASURES Carolines Treasures CK3804PW1216 Bernedoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3804PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (MI2549898)
- Vive Health Pillows