Carbon Fiber Quad Cane Black
Mfr # MOB1023BLK
Zoro # G100902195
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # MOB1023BLK
- Zoro # G100902195
- UPC # 818323025422
- Country of Origin China
- Category Walking Aids
Description
- ULTRA LIGHTWEIGHT DESIGN
Constructed with an ultra-light, 3k carbon fiber material, the quad cane weighs less than a pound
- ADDED STABILITY + TRACTION
Non-slip rubber tips provide greater stability & traction on all terrains including pavement, hardwood, carpet, grass & gravel
- COMPACT FOUR PRONG BASE
Self-standing, the quad base is compact for easily navigating stairs and narrow passageways
- REVERSIBLE DESIGN
Reversible base that secures in place for left or right-handed use without interfering with your natural stride
- ADJUSTABLE CANE HEIGHT
Easily adjusts with a locking push pin from 26” to 36” in height for a personalized fit
- ERGONOMIC HANDLE
Contoured derby style handle provides a comfortable and secure grip while reducing hand and wrist fatigue
Specifications
Uses:
- Ultralight walking aid for greater stability and traction
Material:
- Carbon fiber
Dimensions:
- Height: adjustable range from 26” to 36” in 1” increments
- Base: 5.5” by 7’”
- Handle: 5 3⁄4” by 1”
Weight Capacity:
- 250 lbs
What’s Included:
- Vive Carbon Fiber Quad Cane
- Lifetime guarantee
UPC: 818323025422
Product Number: MOB1023BLK
Shipping Weight: 1.5 pounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alcohol Pads, Antiseptics, Wipes, 0.030 oz. (51019)
- ANACOM MEDTEK BED CONTROL, 6 FUNCTION, 6 PIN MOD. CONNECTOR (R5915-087)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- HONEYWELL Tweezers, Silver, Slanted, 3-1/2" L (3249320)
- VIVE HEALTH 4-Wheel Mobility Scooter, Silver (MOB1027SLV)
- VIVE HEALTH All Terrain Knee Walker - Pink (MOB1019PNK)
- VIVE HEALTH Upright Walker (MOB1033BLK)
- VIVE HEALTH 4-Wheel Mobility Scooter - Blue (MOB1027BLU)
- VIVE HEALTH 3-Wheel Scooter - Blue (MOB1025BLU)
- VIVE HEALTH 3-Wheel Scooter - Red (MOB1025RED)
- WAAA Platform Walker (WA97472)
- Vive Health Walking Aids