Black XX Heavy Resistance Band Roll
Mfr # RHB1089BLK
Zoro # G4027104
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1089BLK
- Zoro # G4027104
- UPC # 818323027747
- Country of Origin China
- Category Exercise & Mobility
Description
- EXTRA LONG ROLL
Ideal for clinicians, physical therapist and trainers, each roll is 25 yards long
- CUT TO ANY LENGTH
Easily cut with household scissors, personalize each workout with the proper band length
- REHABILITATION AND PHYSICAL THERAPY
Ideal for increasing mobility and flexibility progressively, starting with light tension and working up
- DURABLE LATEX-FREE BAND
Latex-free composite bands are safe for use in any setting
- FIVE RESISTANCE LEVELS
Available in five resistance levels ranging from light to xx-heavy for progressive workouts and rehabilitation
- INCLUDES DISPENSER BOX
Enclosed in a dispenser-style box to ensure the roll stays wrapped and tangle-free
Specifications
Uses:
- For use in enhancing rehabilitation and physical therapy
- For stretching, strengthening, stabilizing and toning muscles
Dimensions:
- Light: 25 yds. x 4 in. x 0.33mm
- Medium: 25 yds. x 4 in. x 0.35mm
- Heavy: 25 yds. x 4 in. x 0.45mm
- X-Heavy: 25 yds. x 4 in. x 0.52mm
- XX-Heavy: 25 yds. x 4 in. x 0.65mm
Material:
- Durable latex-free material
Care Instructions:
- Wipe resistance bands down with a dry cloth as necessary
- Store in a dry place
What’s Included:
- Vive Resistance Band Roll
- Lifetime guarantee
UPC:818323027709 (Light); 818323027716 (Medium); 818323027723 (Heavy); 818323027730 (X-Heavy); 818323027747 (XX-Heavy)
Product Number: RHB1089YEL (Light); RHB1089RED (Medium); RHB1089GRN (Heavy); RHB1089BLU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Organics Lotion, Honey Coconut, 4PK (OLHC128-4)
- FLAMBEAU First Aid Storage Case, Kit, Polypropylene Case (6774PM)
- AFS S L Trocar 5/16" x 16" (640400)
- FIRST AID ONLY First Aid Kit Refill, Burn Cream, 10 Per Bag (FAE-6109)
- VIVE HEALTH Back Stretcher Gray (RHB1051GRY)
- VIVE HEALTH Leg Compression System (RHB1019)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- VIVE HEALTH Patella Straps - Black, PR (SUP1082BLK)
- VIVE HEALTH Resistance Bands, PK5 (RHB1058MIX)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- IOCREST IOCrest SY-ACC65068 Ergonomic Foot Rest with Angle Tilt (SY-ACC65068)
- Vive Health Exercise & Mobility