Shop All Hospital Bed Accessories
Vive Health
Bed Sheets Twin
Mfr # LVA1058TWN
Zoro # G2271723
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # LVA1058TWN
- Zoro # G2271723
- UPC # 818323020403
- Country of Origin China
- Category Hospital Bed Accessories
Description
Features
- MATTRESS BARRIER
Soft waterproof cover that repels fluids from accidents, perspiration, spills or stains
- PREMIUM HYPOALLERGENIC MATERIAL
Protects from dust mites, allergens, mildew and bacteria
- DESIGNED AS A FITTED SHEET
Easy to slip on or off of any sized mattress for effortless protection
- BREATHABLE SURFACE
Allows air to circulate, keeping your body cool, for a comfortable night’s sleep
- SAFE FOR ALL
Non-toxic waterproof membrane is vinyl-free and safe for everyone in the household
- EASY TO CARE FOR
Machine wash as needed and tumble dry
Specifications
Uses:
- Protects mattress from liquids, such as urine and perspiration, and blocks allergens
Dimensions:
- Twin: 39” x 75” x 14”
- Full: 54” x 75” 14”
- Queen: 60” x 80” x 16”
- King: 78” x 80” x 16”
Materials:
- Sleep Surface: 100% polyester knit cloth
- Lining: 100% Polyurethane Laminate
Color:
- White
Care and Cleaning:
- Machine wash with warm or hot water using normal household detergents that do not contain bleach
- Tumble dry on LOW HEAT ONLY. Drying on medium or high heat will damage waterproof lining
- Do not dry clean
- Do not use bleach
- Do not iron
- Wash before use
What’s Included:
- 1x fitted waterproof bed sheet
- 60 day guarantee
UPC: LVA1058CKNG (California King); 818323020410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMED SPECIALTIES ProMed Specialties ProM-030-5 2 in. x 4 in. TENS and EMS Electrode Pads - 5 Packs (ProM-030(5))
- EVOGEN No-Touch Compact Dual Menstrual Care Dis (EVNT4)
- WELCH ALLYN BULB & VALVE, ECONOMY, EA (1581)
- DIXON 3 in x 12Ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP123)
- VIVE HEALTH Overbed Table (LVA1022)
- VIVE HEALTH Compact Bed Rail (LVA2009SLV)
- CALLCARE Single 12 ft Momentary Call Cord (ET-6000-12)
- CALLCARE Single 10 ft Momentary Call Cord (ET-6000-10)
- CLEANGRIP CleanGrip Anti-Ligature (116674)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- CALLCARE Single 8 ft Momentary Call Cord (ET-6000-8)
- Vive Health Hospital Bed Accessories