Bed Risers, 4 Large & 4 Small Pieces
Mfr # LVA1044BLK
Zoro # G2277210
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # LVA1044BLK
- Zoro # G2277210
- UPC # 818323020311
- Country of Origin China
- Category Hospital Bed Accessories
Description
- CUSTOMIZE HOME TO FIT YOUR NEEDS
For those who with limited mobility who may have difficulties rising from chairs & beds or bending over tables
- ELEVATES MOST FURNITURE
Suitable for couches, chairs, beds, tables and desks
- 8 STACKABLE RISERS
The unique design and mixed height set allows you to customize the elevation from 3” to 8”
- NON-SKID AND NON-SNAG
Versatile risers are safe to use on most flooring including carpet, hardwood and tile
- DURABLE MOULDED PLASTIC
Super strong plastic will support up to 1760 pounds without sagging or cracking
- INSTANTLY CREATE EXTRA STORAGE
An added benefit of raising the furniture is creating needed under-furniture storage, perfect for tiny homes
Specifications
Uses:
- Customize the height of beds, sofas, and chairs to aid in sitting or rising for those with mobility issues
Dimensions:
- Top Opening: 2.9" x 2.9"
- Top Indentation: 3⁄4”
- Height: 3” or 5”
Materials:
- Molded plastic
What’s Included:
- Four - 5” Vive bed risers
- Four - 3” Vive bed risers
- Instructional Insert
- 60 day guarantee
UPC: 818323020311
Product Number: LVA1044BLK
Shipping Weight: 6.7 pounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Universal Cylinder Oxygen Bracket, SS/Alm (521)
- EMI Rescue Tool, 2", 11" L (9000)
- SOFTSOAP Antibacterial Hand Soap, Clean & Protect, Cool Splash, 11.25 oz Pump Bottle (US07327A)
- ZORO SELECT First Aid Kit w/House, 210pcs, WHT (54762-021)
- VIVE HEALTH Compact Bed Rail (LVA2009SLV)
- VIVE HEALTH Overbed Table (LVA1022)
- GRAHAM FIELD Linak Patient Bed Lift Hand Pendant (999-0711-305SP)
- GEC Global Industrial Heavy Duty Overbed Table With H-Base, Walnut Laminate Tabletop (436965WN)
- PDD Gendron Bed Pendant (6LGDAT9)
- INVACARE Bed Extender Kit (5143IVC)
- INVACARE 4-Button Semi-Electric Hand Control Pendant (1115288)
- Vive Health Hospital Bed Accessories