Bariatric Commode
Mfr # LVA1059
Zoro # G3961943
Product Information
- Brand Vive Health
- MFR # LVA1059
- Zoro # G3961943
- UPC # 818323020458
- Country of Origin China
- Category Portable Commode Chairs
Description
- FREESTANDING COMMODE
For use at the bedside, as a toilet safety rail or as an elevated seat riser, the is a convenient option for seniors and those with limited mobility at home or on the go
- DURABLE AND LIGHTWEIGHT
Corrosion-resistant stainless steel frame supports up to 550 pounds with non-slip, non-marking rubber end caps to provide extra stability and security
- LARGE CAPACITY PAIL
Six-quart commode pail fits standard commode liners and also includes a lid and splash guard
- ARRIVES PARTIALLY ASSEMBLED
Initial setup is quick and easy, simply insert the legs to the desired height, set the pail in the frame and place the commode in the desired location
- TOOL-FREE HEIGHT ADJUSTMENTS
Commode height can be adjusted in 1” increments to a maximum of 20” with easy to use push pin extensions
- CONVENIENT STORAGE
Sturdy frame easily folds in for convenient storage and travel
Specifications
Uses:
- For use as a bedside commode, safety rail toilet frame or elevated toilet seat.
Dimensions:
- Width at the armrests: 27”
- Width at the base: 27”
- Depth: 18”
- Seat Width: 13.75”
- Adjustable Seat Height: 16” to 22”
Materials:
- Lightweight stainless steel
- Composite material
Care Instructions:
- Commode can be wiped down with sanitizing wipes
What’s Included:
- 60 day guarantee
UPC: 818323020458
Product Number: LVA1059
Shipping Weight: 24.3 pounds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (DGT25810S)
- LEGEND VALVE 1/2" T-534HP HEAVY NO-KINK (107-270)
- KOHLER Universal Rite-Temp Therm Valve Kit (28304-K-NA)
- CENTRAL BRASS Ceramic Stem Assembly (K-352-C)
- POLYJOHN Toilet, Portable, Pewter Assy, Urinal (PJN3-1005)
- CLEANWASTE Portable Toilet System, Wt. 20 lb (D115SYB)
- POLYJOHN Toilet, Portable, Evergreen Assy, Urinal (PJN3-1003)
- CLEANWASTE Privacy Shelter, Width 48 x Height 78 In (D117PUP)
- POLYJOHN Toilet, Portable, Tan Assembled, Urinal (PJN3-1006)
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- Vive Health Portable Commode Chairs