Balance Pad - Blue Standard
Mfr # RHB1050SBLU
Zoro # G3967519
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1050SBLU
- Zoro # G3967519
- UPC # 818323022803
- Country of Origin China
- Category Exercise & Mobility
Description
- IMPROVE STABILITY AND CORE STRENGTH
Providing a moderately unstable surface, the balance pad improves overall balance, increasing core strength, joint stability and mobility
- VERSATILE BALANCE PAD
Great for rehabilitation, physical therapy, balance training and exercise, the balance pad can also be used as a posture supporting seat cushion
- TEXTURED NONSLIP SURFACE
Extra large balance pad platform is lightly textured for greater traction and stability on any flat surface
- THICK SWEATPROOF CUSHION
Safely and comfortably use the 2.4” pad when barefoot, while wearing socks or athletic shoes
- LIGHTWEIGHT PORTABILITY
Use at home or on the go, the balance pad is lightweight for easy portability
- DURABLE FOAM
High-density, closed-cell foam is tear-resistance and effectively repels sweat and water
Specifications
Uses:
- For improving balance, mobility and core strength
- Great for rehabilitation and physical therapy
Dimensions:
- 15.8” x 13.4” x 2.4”
- Weight: 1.33 lbs.
Material:
- TPE foam
Color:
- Black
- Blue
Care Instructions:
- Wipe down the pad with a damp cloth and mild soap
- Dry immediately with a lint-free cloth
What’s Included:
- Vive balance pad
- 60 day guarantee
UPC: 818323022780 (Black); 818323022803 (Blue)
Product Number: RHB1050SBLK (Black Standard); RHB1050SBLU (Blue Standard)
Shipping Weight: 12 ounces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Universal Cylinder Oxygen Bracket, SS/Alm (521)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 1 qt., Red, PK72 (8702)
- COVIDIEN Non-Woven Sponge, Sterile, PK50 (KTPS019044)
- DIAL PROFESSIONAL Liquid Soap, Sensitive Skin, PK12 (82834)
- VIVE HEALTH Leg Compression System (RHB1019)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- VIVE HEALTH Patella Straps - Black, PR (SUP1082BLK)
- WAKEMAN Foot Massager, Vibrating Platform with Rotating Acupressure for Feet and Legs, Orange (80-5196)
- ABLEWARE Maddak Right Arm Escort Right, Large (Ableware-704000002)
- SERENELIFE Foot Bath Massager (SLFTSP20)
- Vive Health Exercise & Mobility