Back Stretcher Gray
Mfr # RHB1051GRY
Zoro # G2528964
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1051GRY
- Zoro # G2528964
- UPC # 818323022483
- Country of Origin China
- Category Exercise & Mobility
Description
- SAFE LUMBAR STRETCH
Effectively stretches the lower back to relieve pain and pressure while correcting posture imbalances and increasing flexibility
- MULTILEVEL DESIGN
Easily adjusts to one of three levels of arching for customized stretching
- PROTECTIVE SPINAL GROOVE
Safely cradles the spine for proper positioning and greater protection
- TEXTURED SURFACE
Lined with small raised discs, the back stretcher also provides gentle acupressure to relieve tension
- LIGHTWEIGHT AND PORTABLE
Compact design is easy to use at home, in the car, and on the go
- DURABLE CONSTRUCTION
Made with a strong composite material that safely supports up to 440 pounds
Specifications
Uses:
- For relieving lower back pain and tension
- For promoting improved posture
Dimensions:
- Length: 15”
- Width: 9.75”
- Height at tallest setting: 4.5”
- Height at lowest setting: 2”
Material:
- Composite material
How To Assemble:
- Place the base on a flat surface with the widest end closest to you
- Slide the wide end of the arched piece into the matching slot on the widest end of the base
- Press downward on the arch piece to achieve a slight bend, then slide the free end into the desired position on the narrow end of the back stretcher
To Adjust The Arch Height:
- Place the base on a flat surface with the widest end closest to you
- Slide the narrow end out of the slot
- Reposition the loose end in the desired position, sliding it into the corresponding slot
Care Instruct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11192 OR)
- CARING Gauze Sponges, Non-Sterile, 8-Ply, 4"x4", 200/PK, WE, PK200 (MIIPRM21408C)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-200)
- BIOFREEZE Biofreeze, Tube, 4 oz. (31114)
- VIVE HEALTH Resistance Bands, PK5 (RHB1058MIX)
- VIVE HEALTH Leg Compression System (RHB1019)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- VIVE HEALTH Patella Straps - Black, PR (SUP1082BLK)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- VIVE HEALTH Balance Pad - Black Standard (RHB1050SBLK)
- DR. FUJI Dr. Fuji FJ-700 Cyber Gym Body Sport Fitness Fx Massager (FJ-700)
- Vive Health Exercise & Mobility