Back Ice Wrap
Mfr # SUP2012GRY
Zoro # G2529271
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # SUP2012GRY
- Zoro # G2529271
- UPC # 818323028836
- Country of Origin China
- Category Hot & Cold Therapy
Description
- THERAPEUTIC PAIN RELIEF
Combines therapeutic compression with soothing hot or cold therapy to relieve pain and inflammation in the lower back
- UNIQUE SPLINT DESIGN
Three curved aluminum splints gently push the gel pack into the arch of the back for targeted relief
- FLEXIBLE WHEN FROZEN
Filled with a non-toxic silica gel, the Arctic Flex pack remains flexible when frozen and can also be gently heated
- INTEGRATED COMPRESSION STRAPS
Dual tension straps provide additional compression for optimal relief along the lower back
- ADJUSTABLE FIT
Strong fasteners provide an adjustable fit up to 50” waists with the included 8” extender strap
- SOFT NEOPRENE BLEND
Constructed with a latex-free neoprene blend with non-slip liners for greater comfort
Specifications
Uses:
- For relieving pain and inflammation in the lower back
- For relieving chronic lower back pain, sciatica, herniated discs, degenerative disc disease, coccyx pain and post-surgery
Dimensions:
- Back wrap: 48.5” by 8”
- Extender length: 8”
- Gel pack: 14.75” by 7.5”
Size:
- Fits waist circumferences up to 42”
- Fits waist circumferences up to 50” with the included extender
Materials:
- Latex-free neoprene blend: neoprene, nylon, polyester, spandex
- Non-slip silicone strips
- Latex-free vinyl cover
- Non-toxic silica gel
Care Instructions:
- Spot clean with a damp cloth and mild detergent as needed
- Do not machine wash or dry
What’s Included:
- Vive <
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB BERNARD ROOT TIP LEFT SPADE ELEVATOR ELE-0060L (A2Z-ZR808)
- DOVE Dove Sensitive Skin Unscented Soap Bar 4 oz. Bar, PK48 (61120)
- DIAL 11 Oz. Aloe Antibacterial Liquid Hand Soap with Moisturizer (2499953)
- DEALMED Economy Blood Pressure Cuff, Black, Ea (786422)
- VIVE HEALTH Round Ice Pack, PK6 (RHB1062PAK6)
- VIVE HEALTH Ice Therapy Machine Gray (RHB1049GRY)
- THERACARE TheraCare Capsaicin Topical Analgesic Heat Patch (2 patches per pouch--40 pouches) (24-904-2P40)
- SUPERJOCK Relief Pak Insulated Ice Bag; Tie Strings; Large - 7 x 13 in. (SU294012)
- COOL RELIEF Cool Relief CRSE-1 Soft Gel Eye Ice Wrap by Cool Relief -1 Removeable Insert (CRSE-1)
- KEMP USA Instant Cold Pack - 5"x9" (11-612-SML)
- SERENELIFE Heating Pad (SLHP34L)
- Vive Health Therapy & Rehabilitation