Vive Health

Alternating Pressure Pad Replacement


product price: $50.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • SAFE, STABLE AND SECURE

    Step up to reach high shelving in the kitchen, bathroom, bedroom, garage and more without bending or twisting

  • WIDE ANGLED BASE

    Great for adults and children, the step stool has a wide 16.5” by 13.5” base for greater stability on any level surface

  • TEXTURED NON-SLIP PLATFORM

    Sized to comfortably fit both feet, the step stool platform is lined with a textured rubber padding for added stability and security

  • DURABLE STEEL FRAME

    Coated steel frame is corrosion-resistant for long-term usability

  • ANTI-SKID FEET

    Each leg is capped with a non-marking rubber tip to eliminating slipping on tile and hardwood floors

  • MEDICAL GRADE STOOL

    Designed for bariatric use, the stool safely support up to 300 pounds

Specifications

Uses:

  • For safely stepping up higher

Dimensions:

  • Height: 9”
  • Base: 16.5” by 13.5”

Materials:

  • Coated steel frame
  • Textured platform mat

Care Instructions:

  • Wipe down with a damp cloth and mild disinfectant as needed
  • Dry with a lint-free cloth

What’s Included:

  • Foot Stool (Without Handrail)
  • 60 Day Guarantee

UPC: 028841241734

Product Number: LVA1030N

Shipping Weight: 6 Pounds

User Manual: Foot Stool Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.