Alternating Pressure Pad Mattress 5 Inches
Mfr # LVA1082
Zoro # G7907922
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # LVA1082
- Zoro # G7907922
- UPC # 818323022360
- Country of Origin China
- Category Mattress Accessories
Description
- REDUCES BEDSORE FORMATION
Redistributes weight evenly to relieve painful pressure points and prevent the formation of bedsores and ulcers
- CUSTOMIZABLE FIRMNESS
Easily adjust the firmness of the pressure mattress with the air pump dial for greater comfort
- ULTRA QUIET PUMP
Placed on a flat surface or secured on the end of the bed, the air compression pump is ultra quiet for comfortable rest
- 16 ALTERNATING CHAMBERS
Comprised of 16 sealed air chambers, the air mattress alternates in six-minute cycles
- REMOVABLE WATER-RESISTANT COVER
Easily snapping in place, the latex-free, water-resistant cover protects the air chambers from dust, sweat and incontinence
- OUT OF THE BOX READY
Includes everything necessary for a quick and hassle-free set up in addition to a replacement air bladder and a patching kit
Specifications
Uses:
- Intended for use by those confined to a bed for an extended period of time
- Prevents sores that are caused by prolonged bed rest
Dimensions:
- Length: 77 inches
- Width: 34 inches
- Height: 5 inches
Power:
- Electrical Power Supply : 110-120 volts
Operating Instructions:
- Position the mattress topper on the bed and snap the water resistant cover in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLISTEX DCT None Scent Daily Conditioning Lip Treatment 0.25 oz , 12PK (26120)
- GILLETTE Foamy Shave Cream, Original Scent, 2 oz Aerosol, PK48 (14501)
- RUBBERMAID COMMERCIAL Sanitry Napkn Rcptcl, 12-1/2In.x10-3/4In. (FG614000WHT)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q-12)
- VIVE HEALTH Alternating Pressure Pad (LVA1004)
- Vive Health Medical Beds, Stretchers & Cots