Vive Health

All Terrain Knee Walker - Black


product price: $464.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • SAFE CRUTCH ALTERNATIVE

    Providing safe, stability mobility, the knee walker is a great alternative to crutches while recovering from a foot, leg or knee injury or surgery

  • LARGE ALL TERRAIN TIRES

    Four 12” pneumatic tires allow you to easily navigate any surface indoors and out, including loose surfaces such as gravel or grass.

  • DUAL BRAKING SYSTEM

    Safely navigate any surface, including inclines, with responsive dual rear brakes for exceptional stability and control

  • HEIGHT ADJUSTABLE DESIGN

    Easily adjust the height of both the handlebars and the knee platform for a comfortable, customized fit

  • CONTOURED KNEE PLATFORM

    The knee platform is contoured to safely cradle the leg and eliminate painful pressure points, chafing and irritation

  • FOLDABLE STEEL FRAME

    Safely supporting up to 300 pounds, the steel frame knee walker easily folds for compact storage and travel

  • REMOVABLE STORAGE BAG

    Includes a removable storage bag for securely carrying essential items in the large interior compartment, the small exterior pouch or the two mesh pockets

Specifications

Uses:

  • Matte black steel frame
  • Resilient foam knee platform

Dimensions:

  • Frame length: 35”
  • Frame width: 18”
  • Knee pad platform: 14” by 7”
  • Knee platform height: 20"-26"
  • Steering handle height: 38" to 46"
  • Wheels: 12”
  • Maximum Weight: 300 pounds

Operating Instructions:

  • Center injured leg on the knee pad, covering the entire length of the padding.
  • Standing as straight as possible, propel yourself forward using uninjured leg.
  • Engage the security lock before attempting to transfer from the kn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.