Air Seat Cushion
Mfr # CSH1051GRY
Zoro # G7899428
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # CSH1051GRY
- Zoro # G7899428
- UPC # 818323028829
- Country of Origin China
- Category Wheelchair Accessories
Description
- MULTIPLE CUSHIONING LAYERS
Providing greater comfort and support, the features inflatable air cells and dense foam to create comfortable seating anywhere
- 72 AIR CELLS
Relieving painful pressure, the Vive includes two layers of inflatable air cells to evenly distribute body weight
- COMFORTABLE SEATING ANYWHERE
Perfectly sized for use on office chairs, car and truck seats, benches and more
- BREATHABLE MESH COVER
Removable for easy cleaning, the zippered mesh cover allows air to freely circulate to stay cool and dry
- EASILY PORTABLE
The is exceptionally lightweight and includes a soft carry handle for easy portability
- INCLUDES AIR PUMP
Includes an air pump with flexible tubing for easily inflating, adjusting and deflating the
Specifications
Uses:
- For providing additional cushioning on any seat, chair or bench
- Minimizes painful pressure when seated for prolonged periods of time
Dimensions:
- 17.5” by 17.5”
- Approximately 2.5” thick when fully inflated
- Weight: 1.18 pounds
Materials:
- Breathable mesh
- Stainless steel
- Dense foam
- TPU composite material
Care Instructions:
- Deflate the and remove the mesh cover
- The breathable mesh cover is machine washable in cold water with like colors
- Allow to air dry completely before use
- Wipe the air cell cushion with a damp cloth. Dry immediately with a lint-free cloth
What’s Included:
- Vive
- Removable mesh cover
- Air pump
- 60 day guarantee
<
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (54768)
- ZORO SELECT Hand Sanitizer, Liquid Solution, PK10 (17312)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5yd Elastic Wrap Bandage, 1 Per Box (FAE-3009)
- PURELL Hand Soap, CLR, 17.4 oz, , PK4 (5016-04)
- VIVE HEALTH Wheelchair Gel Cushion (20" x 16") (CSH1014L)
- VIVE HEALTH Sheepskin Wheelchair Armrests - Cream, PR (CSH1041WHT)
- VIVE HEALTH Wheelchair Bag - Black (LVA1006BLK)
- VIVE HEALTH Wheelchair Bag - Purple Floral (LVA1006PUR)
- VIVE HEALTH Honeycomb Gel Seat Cushion Gray (CSH1021GRY)
- ALCO Vinyl Flared Back UPH, 22 W, 8 Hole, Black (74539-A3)
- INVACARE Rubber Tips For Wheelchair Brake Wheel Locks Black (Pair) PR (TAGRP245015PK)
- Vive Health Wheelchair Accessories