Vive Health

4-Wheel Mobility Scooter, Silver


product price: $1,534.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • EASY MANEUVERABILITY

    Resting on a stable base of four, flat-free, tires to easily navigate over smooth surfaces and up and down inclines of six degrees or less

  • VARIABLE SPEED SCOOTER

    Select the maximum speed desired with the speed adjustment dial, providing greater safety and control

  • SIMPLE TO TRANSPORT

    Disassembling into four pieces, the mobility scooter easily fits in most vehicles for on the go use

  • LONG RANGE BATTERY WITH CHARGER

    Included charger allows you to charge the standard 12V/12AH batteries on the scooter or easily remove the battery pack for off-board charging

  • COMFORT SWIVEL SEATING

    Easy to board and exit, the swivel seat & contoured backrest are height adjustable & covered with a supple black vinyl for comfort & easy cleaning

  • MORE STANDARD FEATURES

    Each scooter includes a removable front tiller basket, a high-intensity LED headlight and horn for added safety

Specifications

Key Specs:

  • Top Speed: 3.70 mph
  • Maximum Drive Range Per Charge: 12.4 miles
  • Heaviest Piece: 29 lbs.
  • Weight Capacity: 265 lbs.
  • Total Weight: 88.2 lbs.

General Specs:

  • Front Tires: 8"
  • Rear Tires: 8"
  • Maximum Speed: Up to 3.7 mph
  • Ground Clearance: 1.57”
  • Turning Radius: 4.3’
  • Overall Length: 40"
  • Overall Width of Base: 19.68"
  • Seat-to-Ground Height Range: 18.5"-21.5"
  • Seat Dimensions: 17" x 14.5”
  • Seat Material: Black vinyl, molded composite base
  • Total Weight: 88.2 lbs.
  • Weight of Heaviest Piece: 29 lbs. (Rear base)
  • Battery Requirements: (2)12AH
  • Maximum Range Per Charge: Up to 12.4 miles
  • Battery Charger: Off-board charger, 2amp
  • Brakes: Electronic, regenerative and electr

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.