3-Wheel Scooter, Silver
Mfr # MOB1025SLV
Zoro # G700401692
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # MOB1025SLV
- Zoro # G700401692
- UPC # 818323025545
- Country of Origin China
- Category Walking Aids
Description
- STABLE MANEUVERABILITY
Easily navigate over smooth surfaces and up and down inclines of nine degrees or less
- VARIABLE SPEED SCOOTER
An intuitive control panel with the speed adjustment knob provides greater safety and control when navigating indoor and outdoor surfaces
- EASY TO TRANSPORT
Easily disassemble the scooter into four pieces to fit in most vehicles for on the go use
- LONG RANGE BATTERY WITH CHARGER
Included charger allows you to charge the standard 12V/12AH batteries on the scooter or easily remove the battery pack for convenient off-board charging
- COMFORTABLE SEATING
Swivel seat and contoured backrest are height adjustable and covered with a supple black vinyl for greater comfort and easy cleaning
- MORE STANDARD FEATURES
Each scooter includes a sturdy front tiller basket, a high-intensity LED headlight and horn for added safety
Specifications
Key Specs:
- Top Speed: 3.70 mph
- Maximum Drive Range Per Charge: 12.4 miles
- Heaviest Piece: 29 lbs.
- Weight Capacity: 265 lbs.
- Total Weight: 77 lbs.
General Specs:
- Front Tires: 7.5"
- Rear Tires: 7.5"
- Maximum Speed: Up to 3.7 mph
- Ground Clearance: 2.00”
- Turning Radius: 2.6’
- Overall Length: 37"
- Overall Width of Base: 19.67"
- Seat-to-Ground Height Range: 18.5" to 21.5”
- Seat Dimensions: 17" x 14.5”
- Seat Material: Black vinyl, molded composite base
- Seat-to-Deck Height Range: 16.25" - 17.25"
- Total Weight: 77 lbs.
- Weight of Heaviest Piece: 29 lbs. (Rear base)
- Battery Requirements: (2)12AH
- Maximum Range Per Charge: Up to 12.4 miles
- Battery Charger: Off-board charger, 2amp
- Brakes: Electronic, regenerative an
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Foot Elevator, 4" W, Blue (555-8072-0121)
- DICK MEDICAL SUPPLY Strap, Red, 2 ft. L x 2-1/2" W x 3" H (11021 RD)
- FIRST AID ONLY SmartCompliance Aspirin Refill, 2/Packet, 10 Packet/Box (FAE-7004)
- METHOD Foaming Hand Wash, Sea Minerals, 10 oz Pump Bottle, PK6 (MTH00365)
- VIVE HEALTH 4-Wheel Mobility Scooter - Blue (MOB1027BLU)
- VIVE HEALTH Upright Walker (MOB1033BLK)
- VIVE HEALTH Tri-Rollator Blue (MOB1026BLU)
- VIVE HEALTH 3-Wheel Scooter - Blue (MOB1025BLU)
- VIVE HEALTH 4-Wheel Mobility Scooter, Silver (MOB1027SLV)
- VIVE HEALTH 3-Wheel Scooter - Red (MOB1025RED)
- MEDLINE Child 4'2 in.-4'6 in.Push Button Crutches, 4PK (MDS80337Z)
- Vive Health Walking Aids