Vive Health

3-Wheel Scooter - Blue


product price: $1,329.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • STABLE MANEUVERABILITY

    Easily navigate over smooth surfaces and up and down inclines of nine degrees or less

  • VARIABLE SPEED SCOOTER

    An intuitive control panel with the speed adjustment knob provides greater safety and control when navigating indoor and outdoor surfaces

  • EASY TO TRANSPORT

    Easily disassemble the scooter into four pieces to fit in most vehicles for on the go use

  • LONG RANGE BATTERY WITH CHARGER

    Included charger allows you to charge the standard 12V/12AH batteries on the scooter or easily remove the battery pack for convenient off-board charging

  • COMFORTABLE SEATING

    Swivel seat and contoured backrest are height adjustable and covered with a supple black vinyl for greater comfort and easy cleaning

  • MORE STANDARD FEATURES

    Each scooter includes a sturdy front tiller basket, a high-intensity LED headlight and horn for added safety

Specifications

Key Specs:

  • Top Speed: 3.70 mph
  • Maximum Drive Range Per Charge: 12.4 miles
  • Heaviest Piece: 29 lbs.
  • Weight Capacity: 265 lbs.
  • Total Weight: 77 lbs.

General Specs:

  • Front Tires: 7.5"
  • Rear Tires: 7.5"
  • Maximum Speed: Up to 3.7 mph
  • Ground Clearance: 2.00”
  • Turning Radius: 2.6’
  • Overall Length: 37"
  • Overall Width of Base: 19.67"
  • Seat-to-Ground Height Range: 18.5" to 21.5”
  • Seat Dimensions: 17" x 14.5”
  • Seat Material: Black vinyl, molded composite base
  • Seat-to-Deck Height Range: 16.25" - 17.25"
  • Total Weight: 77 lbs.
  • Weight of Heaviest Piece: 29 lbs. (Rear base)
  • Battery Requirements: (2)12AH
  • Maximum Range Per Charge: Up to 12.4 miles
  • Battery Charger: Off-board charger, 2amp
  • Brakes: Electronic, regenerative an

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.