Shop All Paper Towels
Viva
Perforated Roll Paper Towels, 2 Ply, 2 Sheets, White, 24 PK
Mfr # 53332
Zoro # G703666159
original price:
$97.99
37% off
new price: $61.39
/pk 24, $2.56/ea
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Sheet Width 11 in
- Sheet Length 5.9 in
- Sheet Size 11 in x 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viva
- MFR # 53332
- Zoro # G703666159
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 5.9 in |
Sheet Size | 11 in x 5.9 in |
Roll Dia. | 5" |
Core Dia. | 1" |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Number of Sheets | 2 |
Ply | 2 |
Material | Paper |
Fold Type | Perforated Roll |
Container Type | Pack |
Sheets per Roll | 78 |
Features | Contains 6 Big Rolls/9 Regular Rolls |
Application | General Purpose |
Scent | Unscented |
Dirt Types | Dust; Grease; Grime; Liquid |
Applicable Material | Ceramic; Glass; Granite; Plastic; Steel; Tile |
Description
Viva Signature Cloth Paper Towels are 2X more durable to power through your toughest cleaning tasks to help you achieve an exceptional clean. A strong paper towel with cloth-like durability, Viva Signature Cloth Paper Towels help you tackle any job, wet or dry. Viva disposable paper towels are strong, absorbent and clean like cloth for cleanups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ 12" Buffing Pad, Red, 5 Per Case (61500044906)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Brown (1A846)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Yellow, 24PK (1820580)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in BUDGET LINE, FITS TN (222381)
- VIVA Choose-A-Sheet Perforated Roll Paper Towels, 1 Ply, 83 Sheets, White, 24 PK (46708)
- VIVA Signature Cloth Paper Towels, 24PK (VI572665)
- VIVA Paper Towels, 4 PK (49413)
- VIVA Cloth Paper Towels, 2 Ply, 6 PK (49413)
- SCOTT Scott Pro Multifold Paper Towels, 25 PK (KCC01980)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 8 Packs/Case) (02046)
- TORK Tork Multifold Hand Towel White H2, Advanced, Strong and Absorbent, 16 x 250 Sheets, 424824 (424824)
- Viva Paper Towels