Shop All Digital Microscopes
Vitiny
USB Microscope, 270x, ⌀ 7mm, 1600x1200, Manual Focus
Mfr # PM 70
Zoro # G400405129
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnification 270x
- Tube Diameter 7mm
- Camera Sensor 2M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitiny
- MFR # PM 70
- Zoro # G400405129
- UPC # 759119545277
- Country of Origin China
- Category Digital Microscopes
Dimensions
Tube Diameter | 7mm |
Details
Magnification | 270x |
Camera Sensor | 2M |
Description
Connect digital endoscope to your computer with the included USB cable included, and inspect small details right on your computer screen! With 2.0M pixels CMOS sensor, up to 300x magnification, and six built-in LEDs for illumination, this product allows you to view images in high resolution, take standard photos, record videos, and can also be used as a webcam. It is easy to take snapshot by hardware button or by software control. The endoscope comes with an adjustable aluminum alloy stand, and a set of accessories (reflector tube, rubber sleeve, plastic sleeves) which can be attached to the endoscope for different inspection purposes. ViTiny UM07 is controlled directly with the advanced application software which is bundled with the microscope. This state-of-the art software enables users to capture, measure, store and view images and videos in real time. The endoscope is multi-functional. It can be used for inspecting hard-to-reach places such as the inside of engines, machines, tubing, pipes, etc. It is also ideal for a variety of applications including textile inspection, detailed repair, printing inspection, computer parts inspection, nature observation, reading aid, collectibles examination (coins, antiques), and health (skin and ear) examination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 2 3/4 in L, 2 3/8 in Hand L, PK500 (41050ESD)
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- MEDEGEN MEDICAL PRODUCTS Specimn Cntainr, Clikseal(TM), 120cc, PK300 (01063)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- VITINY Digital Microscope, 280x, 5M, Auto Focus, Long Working Distance (UM 12)
- VITINY HDMI Image Capture Box, Photo & Video, Measurement Software (IMB-06)
- VITINY Digital Microscope, 132x, 2M, 1080P, Auto/Manual Focus, HDMI (UM 08)
- VITINY DigitalMicroscope, 140x2M1080P, Auto/ManualFocus, HDMI/USBSDCard, UM20 (UM 20)
- SAMCO SCIENTIFIC Transfer Pipet, General Purpose, Standard, PE, 7.7mL, 15.6cm, Bulk, NS (202)
- SCIENSCOPE Macro Digital Inspection System With Quadrant LED On Dual Arm Stand (MAC-PK5D-E1Q)
- SCIENSCOPE 7" 5 Diopter LED Magnifier (ML7-5D-30)
- Vitiny Digital Microscopes