Shop All Security Video Cameras
Vitek
Wireless Access Point, 8Hx8Wx5-7/32 D
Mfr # VT-WAP2150
Zoro # G3977190
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cameras
- Includes Power Supply
- Description/Special Features 64MB DDR2 Memory, 8MB Flash Storage
- Size 8 in H x 8 in W x 5-7/32 in D
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VT-WAP2150
- Zoro # G3977190
- UPC # 00810023212409
- Country of Origin China
- Category Security Video Cameras
Dimensions
Size | 8 in H x 8 in W x 5-7/32 in D |
Overall Width | 4 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 8 in |
Overall Depth | 5 1/4 in |
Details
For Use With | Cameras |
Item | Wireless Access Point |
Includes | Power Supply |
Description/Special Features | 64MB DDR2 Memory, 8MB Flash Storage |
Material | Plastic |
Product Type | Wireless Access Point |
Standards | IEEE802.11a, IEEE802.11n, IEEE802.3u |
Compatible with Series | Vitek |
Features | 10/100 Mbps Ethernet Port, 3,000 ft Range, Tool-Free Installation |
Compatible Surveillance Equipment | Network Video Recorder |
Power Source | Power Supply |
Internal Memory Capacity | 64 MB |
Description
Wireless Access Point, Product Type Wireless Access Point, Compatible Surveillance Equipment Network Video Recorder, Compatible with Series Vitek, Includes Power Supply, Features 10/100 Mbps Ethernet Port, 3,000 ft Range, Tool-Free Installation, For Use With Cameras, Internal Memory Capacity 64 MB, Manufacturers Warranty Length 3 yr, Material Plastic, Overall Depth 5 1/4 in, Overall Height 8 in, Overall Width 4 in, Power Source Power Supply, Standards IEEE802.11a, IEEE802.11n, IEEE802.3u
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MAX Power 026-148 Battery (026-148 BATTERY MAX POWER)
- GOOGLE NEST Indoor Wired Camera Snow (GA01998-US)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Yamaha 700 VT700 Venture 700 98-04 (YTX24HL-BSGEL58)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 25ft (P560-025)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- VITEK Junction Box, Aluminum, Ivory, 2 7/16 in L (VT-TJB021)
- VITEK IP Camera, 1080p, Bullet, 10W (VTC-TNB5RME)
- VITEK Surveillance Systems, 4TB, 12VDC, 8Chan, TVI (VT-TH5KT84TA)
- VITEK Surveillance Systems, 8 TB, 12V DC, 4 Chan (VT-TH5KT48TA-2)
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- WASSERSTEIN Anti-Theft Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2ThefWhtN)
- Vitek Closed Circuit TV Systems & Accessories