Shop All Security Video Cameras
Vitek
Wall Mount, Aluminum, Ivory
Mfr # VT-TWMT-4
Zoro # G3977254
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/16 in
- Mounting Wall
- Material Aluminum
- For Use With Mfr. No. VTD-T4D6HR2MD
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TWMT-4
- Zoro # G3977254
- UPC # 00810023212591
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 2 1/16 in |
Overall Width | 3 in |
Overall Depth | 6 5/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 5 3/4 in |
Details
Mounting | Wall |
Material | Aluminum |
For Use With | Mfr. No. VTD-T4D6HR2MD |
Color | Ivory |
Item | Wall Mount |
Fits | Panoramic Cameras |
Includes | Gasket, Template |
Mount Type | Screws |
Compatible Camera Design | Turret |
Includes Mounting Hardware | Yes |
Description
Wall Mount, Mount Type Screws, Overall Height 5 3/4 in, Overall Depth 6 5/8 in, Overall Width 3 in, Mounting Location Wall, Includes Gasket, Template, Color Ivory, Compatible Camera Design Turret, Includes Mounting Hardware Yes, Manufacturers Warranty Length 3 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON This 2-Pack Of Ubiquiti Uf-Mm-1G Compatible Sfp Transceivers, PK2 (UF-MM-1G-AO)
- TP-LINK AC750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE205)
- DURACELL BATTERY WATCH 1.5V 384 (D384/392PK)
- EDGE MEMORY 256Mb Edge Secure Digital Card (Sd) (PE189402)
- VITEK Surveillance Systems, 2 TB, TVI (VT-TH5KT42TD-2)
- VITEK Network Video Recorder Kit, 12V DC (VT-TND5CKTFE-2)
- VITEK IP Camera, 1080p, Bullet, 10W (VTC-TNB5RME)
- VITEK Surveillance Systems, 8 TB, 12V DC, 4 Chan (VT-TH5KT48TA-2)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- VITEK Surveillance Camera, Fixed Lens, White (VTD-THD16R2F-2)
- VITEK Video Surveillance Systems, TVI (VT-THB5CKTFE)
- Vitek Closed Circuit TV Systems & Accessories