Shop All Security Video Cameras
Vitek
Wall Mount, Aluminum, Ivory, 6 in L
Mfr # VT-TFMT-S
Zoro # G3972537
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Length 6 in
- Fits Dome Cameras
- Material Aluminum
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TFMT-S
- Zoro # G3972537
- UPC # 00810023212645
- Country of Origin China
- Category Security Video Cameras
Dimensions
Length | 6 in |
Width | 5 in |
Height | 2 19/64 in |
Overall Width | 8 1/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 6 in |
Overall Height | 3 1/8 in |
Details
Color | Ivory |
Fits | Dome Cameras |
Material | Aluminum |
Mounting | Wall |
Includes | Gasket, Template |
Item | Wall Mount |
For Use With | Fixed Lens Vandal Dome Cameras |
Mount Type | Screws |
Compatible Camera Design | Dome |
Includes Mounting Hardware | Yes |
Compatible with Series | Transcendent |
Description
Wall Mount, Mount Type Screws, Overall Height 3 1/8 in, Overall Depth 6 in, Overall Width 8 1/4 in, Mounting Location Ceiling, Compatible with Series Transcendent, Includes Gasket, Template, Color Ivory, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Manufacturers Warranty Length 3 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso Ip67 Rated Waterproof, Antimicrobial Usb Mouse w/ Magnetic (IMOUSEW3)
- PANASONIC Telephone, Black, 1Handset, Wall (KX-TG9541B)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripp Lite RBC51 UPS (ML8-121225)
- IOTA DLS-55 55 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-55)
- VITEK Junction Box, Aluminum, Ivory, 7 7/32 in L (VT-TJB06)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- VITEK Wall Mount, Aluminum, Ivory (VT-TWMT-4)
- VITEK Surveillance Systems, 6 TB, 8 Chan (VT-TH5KT86TB-2)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- VITEK Surveillance Systems, 12 TB, 12V DC, TVI (VT-TH5KT812TD-2)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321)
- Vitek Security Video Cameras