Shop All Security Video Cameras
Vitek
Wall Mount, Aluminum, Ivory, 2 15/16 in H
Mfr # VT-TWM4-D
Zoro # G3971679
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wall
- Includes Gasket, Template
- Depth 6 7/64 in
- Fits Wireless Access Points
- Width 5 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TWM4-D
- Zoro # G3971679
- UPC # 00810023212447
- Country of Origin China
- Category Security Video Cameras
Dimensions
Depth | 6 7/64 in |
Width | 5 3/32 in |
Height | 2 15/16 in |
Overall Depth | 7 1/4 in |
Overall Width | 4 3/4 in |
Overall Height | 4 1/8 in |
Details
Mounting | Wall |
Item | Wall Mount |
Includes | Gasket, Template |
Fits | Wireless Access Points |
Color | Ivory |
For Use With | Mfr. No. VTD-T4D6HR2MD |
Material | Aluminum |
Compatible Camera Design | Dome |
Compatible with Series | Transcendent |
Compatible with Manufacturer Model Number | VTD-T4D6HR2MD |
Includes Mounting Hardware | Yes |
Mount Type | Screws |
Compatible Manufacturer Part Number | VTD-T4D6HR2MD |
Compatible Manufacturer Model Number | VTD-T4D6HR2MD |
For Use with Mfr. Model Number | VTD-T4D6HR2MD |
For Use With Mfr. Model Number | VTD-T4D6HR2MD |
Description
Wall Mount, Mount Type Screws, Overall Height 4 1/8 in, Overall Depth 7 1/4 in, Compatible with Manufacturer Model Number VTD-T4D6HR2MD, Overall Width 4 3/4 in, Mounting Location Wall, Compatible with Series Transcendent, Includes Gasket, Template, Color Ivory, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Control Panel Battery for Radionics D126 - 2 Pack (ML8-12MP211661)
- APC Replacement Battery 110, RBC110 (APCRBC110)
- MIGHTY MAX BATTERY 12V 35AH Battery replaces ub12350 np-33 dcs-33 u1-34 ps-12350 (ML35-12375)
- GE Door Chime, Wireless, 8 Melody, 1 Button (19299)
- VITEK Surveillance Systems, 8 TB, 4 Chan, TVI (VT-TH5KT48TD-2)
- VITEK Surveillance Systems, 10 TB, 8 Chan, TVI (VT-TH5KT810TD)
- VITEK Surveillance Systems, 2 TB, TVI (VT-TH5KT42TD-2)
- VITEK Network Video Recorder Kit, 12V DC (VT-TND5CKTFE-2)
- VITEK IP Dome Camera, Moterized Lens, 8MP (VTD-TND8RMEA)
- VITEK Surveillance Systems, 12 TB, 12V DC, TVI (VT-TH5KT812TD-2)
- PRIME-LINE U-bracket for 7/8 in. Panels, Zinc Alloy Construction, Chrome Plated Single Pack (656-6416)
- Vitek Security Video Cameras