Shop All Security Video Cameras
Vitek
Video Surveillance Systems, TVI
Mfr # VT-THB5CKTFE
Zoro # G3969965
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Light Level 0 Lux (IR On), 0.001 Lux F1.2
- Camera Width 3 1/2 in
- Includes 4-Output 12V DC Power Supply, IR Remote Control, USB Mouse
- Lens Fixed
- Focal Length 3.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-THB5CKTFE
- Zoro # G3969965
- UPC # 00810023211020
- Country of Origin China
- Category Security Video Cameras
Dimensions
Camera Width | 3 1/2 in |
Focal Length | 3.60mm |
Camera Length | 8 5/8 in |
Maximum Focal Length | 3.6 mm |
Manufacturers Warranty Length | 3 yr |
Details
Min. Light Level | 0 Lux (IR On), 0.001 Lux F1.2 |
Includes | 4-Output 12V DC Power Supply, IR Remote Control, USB Mouse |
Lens | Fixed |
Item | Video Surveillance Digital Systems |
Type | TVI Surveillance |
Camera Voltage | 12V DC |
Format Type | PAL/NTSC |
For Use With | Mfr. No. VT-TJB01, VT-TJB07, VT-TJB08 |
Recording Modes | Schedule, Motion, Smart |
Mount | Ceiling, or Wall, Surface |
Number of Channels | 4 |
Minimum Light Level | 0 lux |
Camera Operating Voltage | 12V DC |
Indoor/Outdoor Usage | Indoor, Outdoor |
Camera Resolution | 5MP |
Number of Cameras Included | 4 |
Camera Design | Bullet |
Lens Type | Fixed |
Maximum Viewing Angle | 95.1 Degrees |
Description
Video Surveillance Digital Systems, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 3.6 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity Not Applicable, Components Included Power Supply, Remote Control, Maximum Viewing Angle 95.1 Degrees , Camera Diameter Not Applicable, Camera Length 8 5/8 in, Camera Width 3 1/2 in, Includes 4-Output 12V DC Power Supply, IR Remote Control, USB Mouse, Indoor/Outdoor Usage Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4DFRA32A (CT2K8G4DFRA32A)
- ILC Replacement for John Deere X390 Tractor 54-in Deck 340cca Battery (X390 TRACTOR 54-IN DECK 340CCA BATTERY JOHN DEERE)
- TRIPP LITE HDMI In-Line Signal Booster, Up to 150 ft (B122-000)
- SCHUMACHER ELECTRIC Battery Charger Engine Start 15035155 Amp (SCUSC1437)
- VITEK Surveillance Systems, 6 TB, 8 Chan (VT-TH5KT86TB-2)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- VITEK IP Bullet Camera, Moterized Lens, 8MP (VTC-TNB8RMEA)
- VITEK Surveillance Systems, 8 TB, 4 Chan, TVI (VT-TH5KT48TD-2)
- VITEK Surveillance Systems, 2 TB, TVI (VT-TH5KT42TD-2)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- AVARRO TILT MEDIUM MOUNT 24-60in/120LB UL/ULC (NX-TM2460)
- Vitek Closed Circuit TV Systems & Accessories