Shop All Security Video Cameras
Vitek
Video Surveillance Systems, 12V DC, 8 Chan
Mfr # VT-TH5KT812TB-2
Zoro # G3973219
product price: $1,315.99
/ea
Free Shipping & Returns
$1,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DVR Width 10 3/64 in
- Mount Ceiling, or Wall, Surface
- Camera Width 3 1/2 in
- Lens Fixed
- Hard Drive Size 12 TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TH5KT812TB-2
- Zoro # G3973219
- UPC # 00810023210924
- Country of Origin China
- Category Security Video Cameras
Dimensions
DVR Width | 10 3/64 in |
Camera Width | 3 1/2 in |
Hard Drive Size | 12 TB |
Camera Length | 8 5/8 in |
DVR Height | 1 21/32 in |
DVR Depth | 8 17/64 in |
Focal Length | 2.80mm |
Recorder Depth | 8 1/4 in |
Recorder Width | 10 in |
Maximum Focal Length | 2.8 mm |
Manufacturers Warranty Length | 3 yr |
Recorder Height | 1 5/8 in |
Description
Video Surveillance Digital Systems, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 12 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Camera Diameter Not Applicable, Camera Length 8 5/8 in, Camera Width 3 1/2 in, Features Supports HD-TVI/AHD/CVI/960H Cameras as well as up to 4 IP Camera with Full HD Recording and Playback
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3ware 9650se Battery (9650SE BATTERY 3WARE)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Razor Pocket Mod Mini Euro Electric Scooter - 2 Pack (ML7-12MP2368113046952)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 100, 100PK (CR2BB-100)
- PYLE Tripod Monitor Speaker Stands (PSTND32)
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- VITEK Network Video Recorder Kit, 12V DC (VT-TND5CKTFE-2)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- VITEK Junction Box, Aluminum, Charcoal, 5 5/32inL (VT-TJB08-B)
- VITEK Surveillance Systems, 12V DC, 4 Chan, TVI (VT-TH5KT42TA)
- VITEK IP Dome Camera, Moterized Lens, 8MP (VTD-TND8RMEA)
- Vitek Closed Circuit TV Systems & Accessories