Shop All Security Video Cameras
Vitek
Video Surveillance System, TVI
Mfr # VT-THT5CKTFE
Zoro # G3972214
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Height 4 1/4 in
- Camera Voltage 12V DC
- Min. Light Level 0 Lux (IR On), 0.001 Lux F1.2
- Recording Modes Schedule, Motion, Smart
- Camera Diameter 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-THT5CKTFE
- Zoro # G3972214
- UPC # 00810023211013
- Country of Origin China
- Category Security Video Cameras
Dimensions
Camera Height | 4 1/4 in |
Camera Diameter | 3 1/2 in |
Focal Length | 3.60mm |
Maximum Focal Length | 3.6 mm |
Manufacturers Warranty Length | 3 yr |
Details
Camera Voltage | 12V DC |
Min. Light Level | 0 Lux (IR On), 0.001 Lux F1.2 |
Recording Modes | Schedule, Motion, Smart |
Lens | Fixed |
Mount | Ceiling, or Wall, Surface |
Includes | (4) VTC-THT5R3, VT-1205A-D4K, VT-1205A-D4K - VITEK IVP, Inc., VTC-THT5R3/R2 - VITEK IVP, Inc. |
For Use With | Mfr. No. VT-TWMT3, VT-TJB01, VT-TJB08 |
Format Type | PAL/NTSC |
Item | Video Surveillance Digital Systems |
Type | TVI Surveillance |
Number of Channels | 4 |
Maximum Viewing Angle | 103.8 Degrees |
Camera Resolution | 5MP |
Number of Cameras Included | 4 |
Indoor/Outdoor Usage | Indoor, Outdoor |
Camera Design | Turret |
Lens Type | Fixed |
Minimum Light Level | 0 lux |
Camera Operating Voltage | 12V DC |
Description
Video Surveillance Digital Systems, Camera Design Turret, Number of Cameras Included 4, Maximum Focal Length 3.6 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity Not Applicable, Components Included Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 3 1/2 in, Camera Height 4 1/4 in, Camera Length Not Applicable, Camera Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSRBS951BL (CS-RBS951BL)
- TARGUS 13 to14'' Cypress Sleeve w Eco (TBS646GL)
- BARKAN MOUNTS Barkan 7 - 12 inch Universal Multi - Position Tablet Mount 2 lbs White Firm Tablet Clamp (T56)
- ILC Replacement for Cameron Nuflo 9a-100005111 Battery (9A-100005111)
- VITEK Surveillance Camera, Fixed Lens, White (VTD-THD16R2F-2)
- VITEK Video Surveillance Systems, TVI (VT-THB5CKTFE)
- VITEK IP Dome Camera, Fixed Lens, 8MP (VTD-TND8RFEA-2)
- VITEK Junction Box, Aluminum, Ivory, 2 7/16 in L (VT-TJB021)
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- BOLIDE 2MP AHD / TVI / CVI / Analog Eyeball Camera, 1/3" CMOS, 3.6 mm Fixed Lens, IR Up to 65 ft., Control (BOL-BTG1209IROD-AHQ)
- Vitek Security Video Cameras