Shop All Security Video Cameras
Vitek
Video Surveillance System, 20TB, 12VDC, TVI
Mfr # VT-TH5KT820TB-2
Zoro # G3970260
product price: $2,246.99
/ea
Free Shipping & Returns
$2,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DVR Depth 8 17/64 in
- Hard Drive Size 20 TB
- Type TVI Surveillance
- Min. Light Level 0 Lux (IR On), 0.001 Lux F1.2
- DVR Height 1 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TH5KT820TB-2
- Zoro # G3970260
- UPC # 00810023210986
- Country of Origin China
- Category Security Video Cameras
Dimensions
DVR Depth | 8 17/64 in |
Hard Drive Size | 20 TB |
DVR Height | 1 21/32 in |
DVR Width | 10 3/64 in |
Focal Length | 2.80mm |
Camera Width | 3 1/2 in |
Camera Length | 8 5/8 in |
Recorder Depth | 8 1/4 in |
Maximum Focal Length | 2.8 mm |
Recorder Height | 1 5/8 in |
Recorder Width | 10 in |
Description
Video Surveillance Digital Systems, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 20 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Camera Diameter Not Applicable, Camera Length 8 5/8 in, Camera Width 3 1/2 in, Includes USB Mouse, Lens Type Fixed, Minimum Light Level 0 lux, Number of Channels 8, Recorder Depth 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEWIRE MK270 Wireless Combo with Keyboard and Mouse - (LI59406)
- ZIGEN HDMI Locking Cable, High Speed, 6 ft. L (ZHSC-2M)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Helios FB1218 - 2 Pack (ML22-12MP211411146147)
- PEERLESS Tilt TV Wall Mount, 32" to 65" Screen (EWMU)
- VITEK Surveillance Systems, 8 TB, 12V DC, 4 Chan (VT-TH5KT48TA-2)
- VITEK IP Camera, 1080p, Bullet, 10W (VTC-TNB5RME)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- VITEK Surveillance Systems, 12 TB, 12V DC, TVI (VT-TH5KT812TD-2)
- VITEK IP Bullet Camera, Moterized Lens, 8MP (VTC-TNB8RMEA)
- VITEK Surveillance Systems, 4TB, 12VDC, 8Chan, TVI (VT-TH5KT84TA)
- UNIVIEW 8MP Starlight WDR Vari-Focal Lens IR Bullet Network Camera (IPC2328SB-DZK-I0)
- Vitek Closed Circuit TV Systems & Accessories