Shop All Mechanical Lugs
Vitek
Twist Connector, F Connection, PK100
Mfr # VT-F-TWST100
Zoro # G6310978
product price: $35.19
/pk 100, $0.35/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type F-Type
- Size 1 in
- Cable Type RG-59
- Hz 0 to 1 GHz
- Impedance 75 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-F-TWST100
- Zoro # G6310978
- UPC # 814850010351
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Twist Connector |
Connector Type | F-Type |
Cable Type | RG-59 |
Hz | 0 to 1 GHz |
Impedance | 75 ohm |
Installation Method | Twist-On |
Connection | F |
Color | Silver |
Maximum Frequency | 1 GHz |
Finish | Chrome Plated |
Product Type | Connector |
Compatible Coaxial Cable Type | RG-59 |
Gender | Female |
Maximum Impedance | 75 ohm |
Description
Twist Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK50 (PLC4H-S25-L)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- VITEK Coaxial Twist Connector, BNC Female, PK10 (VT-BNC-TWST-FL10)
- VITEK Coaxial Coupler, BNC Male, PK10 (VT-BNC-BARREL10)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-ML10)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (K2A26U)
- Vitek Mechanical Lugs