Shop All Mechanical Lugs
Vitek
Twist Connector, F Connection, PK10
Mfr # VT-F-TWST10
Zoro # G6320708
product price: $4.35
/pk 10, $0.43/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type F-Type
- Connection F
- Hz 0 to 1 GHz
- Impedance 75 ohm
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-F-TWST10
- Zoro # G6320708
- UPC # 814850010191
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Twist Connector |
Connector Type | F-Type |
Connection | F |
Hz | 0 to 1 GHz |
Impedance | 75 ohm |
Cable Type | RG-59 |
Color | Silver |
Installation Method | Twist-On |
Finish | Chrome Plated |
Maximum Impedance | 75 ohm |
Compatible Coaxial Cable Type | RG-59 |
Maximum Frequency | 1 GHz |
Product Type | Connector |
Gender | Female |
Description
Twist Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- CDN Mini Timer - Black (TM28-BK)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W151/3-I2-CA)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 10 in D, NEMA 3R, Hinged (A18R1810HCR)
- VITEK Barrel Coupler, BNC Male, PK100 (VT-BNC-BARREL100)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- VITEK Coaxial Twist Connector, BNC Female, PK10 (VT-BNC-TWST-FL10)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- VITEK Coaxial Coupler, BNC Male, PK10 (VT-BNC-BARREL10)
- POLARIS Insulated Multitap Connector, 1.75 In. W (IPLD750-3B)
- Vitek Lugs & Split Bolts