Shop All Security Video Cameras
Vitek
Surveillance Systems, 8 TB, 4 Chan, TVI
Mfr # VT-TH5KT48TD-2
Zoro # G3972205
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TVI Surveillance
- Number of Channels 4
- DVR Depth 8 17/64 in
- Format Type PAL/NTSC
- DVR Height 1 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VT-TH5KT48TD-2
- Zoro # G3972205
- UPC # 00810023211181
- Country of Origin China
- Category Security Video Cameras
Dimensions
DVR Depth | 8 17/64 in |
DVR Height | 1 21/32 in |
DVR Width | 10 3/64 in |
Camera Height | 3 5/8 in |
Camera Diameter | 4 5/8 in |
Hard Drive Size | 8 TB |
Focal Length | 2.80mm |
Recorder Width | 10 in |
Manufacturers Warranty Length | 3 yr |
Recorder Height | 1 5/8 in |
Recorder Depth | 8 1/4 in |
Maximum Focal Length | 2.8 mm |
Description
Video Surveillance Digital Systems, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 8 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 72V 900W Lead Acid AGM Battery Charger (TP-BC72-900)
- TP-LINK Bluetooth 5.0 Nano USB Adapter (UB500)
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- CABLE WHOLESALE Cable Wholesale HDMI Cable; High Speed with Ethernet; HDMI Male; 24 AWG; CL2 rated; 50 foot (10V3-41150)
- VITEK IP Camera, 1080p, Bullet, 10W (VTC-TNB5RME)
- VITEK Surveillance Systems, 4TB, 12VDC, 8Chan, TVI (VT-TH5KT84TA)
- VITEK Junction Box, Aluminum, Ivory, 2 7/16 in L (VT-TJB021)
- VITEK Surveillance Systems, 8 TB, 12V DC, 4 Chan (VT-TH5KT48TA-2)
- VITEK Network Video Recorder Kit, 12V DC (VT-TND5CKTFE-2)
- VITEK Video Surveillance System (VT-TH5KT42TD)
- BOLIDE BTG 9x Piece Wireless Alarm Kit Includes4 contact sensors ideal for doors or windows, 1x P.I.R. sens (BOL-BTG-AK)
- Vitek Security Video Cameras