Shop All Security Video Cameras
Vitek
Surveillance Systems, 8 TB, 12V DC, 4 Chan
Mfr # VT-TH5KT48TA-2
Zoro # G3971618
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DVR Depth 8 17/64 in
- Recorder Voltage 12V DC
- Camera Height 4 1/4 in
- Type TVI Surveillance
- For Use With Mfr. No. VT-TWMT3, VT-TJB01, VT-TJB08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TH5KT48TA-2
- Zoro # G3971618
- UPC # 00810023211174
- Country of Origin China
- Category Security Video Cameras
Dimensions
DVR Depth | 8 17/64 in |
Camera Height | 4 1/4 in |
DVR Height | 1 21/32 in |
DVR Width | 10 3/64 in |
Camera Diameter | 3 1/2 in |
Hard Drive Size | 8 TB |
Focal Length | 2.80mm |
Recorder Height | 1 5/8 in |
Recorder Width | 10 in |
Maximum Focal Length | 2.8 mm |
Recorder Depth | 8 1/4 in |
Manufacturers Warranty Length | 3 yr |
Description
Video Surveillance Digital Systems, Camera Design Turret, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 8 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 3 1/2 in, Camera Height 4 1/4 in, Camera Length Not Applicable, Camera Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 50 Ah Rechargeable Sealed Lead Acid Battery (ML50-12)
- ILC Replacement For CAMERON SINO, CSLOX7RC (CS-LOX7RC)
- AMPLIVOX SOUND SYSTEMS Wireless 16 Channel UHF Handheld Mic Kit (S1623)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery Replaces Universal Battery UB445k - 3PK (MAX3961373)
- VITEK Network Video Recorder Kit, 12V DC (VT-TND5CKTFE-2)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- VITEK Surveillance Systems, 12 TB, 12V DC, TVI (VT-TH5KT812TD-2)
- VITEK Video Surveillance Systems, TVI (VT-THB5CKTFE)
- VITEK IP Turret Camera, Moterized Lens, 8MP (VTC-TNT8RMEA)
- VITEK Corner Mount, Aluminum, Ivory (VT-TCNMT)
- UNIVIEW 5MP IR mini PTZ Fixed Dome Network Camera, Starlight, WDR, 2.7-13.5mm Motor (IPC6415SR-X5UPW-VG)
- Vitek Security Video Cameras