Shop All Security Video Cameras
Vitek
Surveillance Systems, 8 Chan, TVI
Mfr # VT-TH5KT812TD
Zoro # G3971146
product price: $1,609.99
/ea
Free Shipping & Returns
$1,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DVR Width 10 3/64 in
- Includes USB Mouse
- Focal Length 3.60mm
- Format Type PAL/NTSC
- DVR Depth 8 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TH5KT812TD
- Zoro # G3971146
- UPC # 00810023210931
- Country of Origin China
- Category Security Video Cameras
Dimensions
DVR Width | 10 3/64 in |
Focal Length | 3.60mm |
DVR Depth | 8 17/64 in |
Hard Drive Size | 12 TB |
Camera Height | 3 5/8 in |
Camera Diameter | 4 5/8 in |
DVR Height | 1 21/32 in |
Recorder Width | 10 in |
Recorder Depth | 8 1/4 in |
Maximum Focal Length | 3.6 mm |
Recorder Height | 1 5/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Video Surveillance Digital Systems, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 3.6 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 12 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 95.1 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement Gel Ear Cushions (HY80A)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Wagan 400-Watt Power Dome (ML22-12GEL123)
- PROCELL Battery, Lithium, Size 123, 3VDC, PK12 (PL123)
- BV TECH PoE Switch, Camera Inputs 4, 4-29/32" L (LTPOE-SW502)
- VITEK Network Video Recorder Kit, 12V DC (VT-TND5CKTFE-2)
- VITEK Surveillance Systems, 12 TB, 12V DC, TVI (VT-TH5KT812TD-2)
- VITEK Junction Box, Aluminum, Ivory, 2 7/16 in L (VT-TJB021)
- VITEK Surveillance Systems, 4TB, 12VDC, 8Chan, TVI (VT-TH5KT84TA)
- VITEK Corner Mount, Aluminum, Ivory (VT-TCNMT)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- ACTI Rackmount Standalone Nvr 32-Channel 4-Ba (ENR-421)
- Vitek Security Video Cameras