Shop All Security Video Cameras
Vitek
Surveillance Systems, 6 TB, 8 Chan
Mfr # VT-TH5KT86TB-2
Zoro # G3972415
product price: $1,061.99
/ea
Free Shipping & Returns
$1,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Light Level 0 Lux (IR On), 0.001 Lux F1.2
- Number of Channels 8
- Camera Length 8 5/8 in
- Hard Drive Size 6 TB
- DVR Depth 8 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TH5KT86TB-2
- Zoro # G3972415
- UPC # 00810023210856
- Country of Origin China
- Category Security Video Cameras
Dimensions
Camera Length | 8 5/8 in |
Hard Drive Size | 6 TB |
DVR Depth | 8 17/64 in |
DVR Width | 10 3/64 in |
Focal Length | 2.80mm |
Camera Width | 3 1/2 in |
DVR Height | 1 21/32 in |
Recorder Width | 10 in |
Maximum Focal Length | 2.8 mm |
Manufacturers Warranty Length | 3 yr |
Recorder Height | 1 5/8 in |
Recorder Depth | 8 1/4 in |
Description
Video Surveillance Digital Systems, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 6 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Camera Diameter Not Applicable, Camera Length 8 5/8 in, Camera Width 3 1/2 in, Features Supports HD-TVI/AHD/CVI/960H Cameras as well as up to 4 IP Camera with Full HD Recording and Playback
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBOOST WeBoost Drive Magnetic Outside Antenna (311215)
- BLACK BOX Edge Switch, Hardened Din 2-Fsm 4-Utp 24 (C6PC70S-GN-07)
- ILC Replacement for Allen Bradley 1746-ba Battery (1746-BA BATTERY ALLEN BRADLEY)
- JENSEN Jensen CD-60C Personal CD Player with Bass Boost (CD-60C)
- VITEK IP Dome Camera, Fixed Lens, 8MP (VTD-TND8RFEA-2)
- VITEK Surveillance Systems, 8 TB, 4 Chan, TVI (VT-TH5KT48TD-2)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- VITEK Surveillance Systems, 12 TB, 12V DC, TVI (VT-TH5KT812TD-2)
- VITEK Corner Mount, Aluminum, Ivory (VT-TCNMT)
- VITEK Junction Box, Aluminum, Charcoal, 5 5/32inL (VT-TJB08-B)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 16Ch (HRD-1642)
- Vitek Closed Circuit TV Systems & Accessories