Shop All Security Video Cameras
Vitek
Surveillance Systems, 6 TB, 8 Chan, TVI
Mfr # VT-TH5KT86TD-2
Zoro # G3972710
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Height 3 5/8 in
- Recording Modes Schedule, Motion, Smart
- Lens Fixed
- Includes USB Mouse
- Camera Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TH5KT86TD-2
- Zoro # G3972710
- UPC # 00810023210870
- Country of Origin China
- Category Security Video Cameras
Dimensions
Camera Height | 3 5/8 in |
Focal Length | 2.80mm |
Hard Drive Size | 6 TB |
DVR Depth | 8 17/64 in |
DVR Height | 1 21/32 in |
DVR Width | 10 3/64 in |
Camera Diameter | 4 5/8 in |
Recorder Width | 10 in |
Manufacturers Warranty Length | 3 yr |
Recorder Height | 1 5/8 in |
Maximum Focal Length | 2.8 mm |
Recorder Depth | 8 1/4 in |
Description
Video Surveillance Digital Systems, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 6 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Expl. Proof Alum Network Cam., IR, 4MP POE (EXPCMR-IP-POE-4MP-IR)
- KENSINGTON Pro Fit Comfort Keyboard, Internet/Media Keys, Wired, Black (K72402US)
- ILC Replacement for Allen Bradley 1770-xyc (1770-XYC ALLEN BRADLEY)
- EREPLACEMENTS Lamp For Nec Np-Pa550W (NP21LP-ER)
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- VITEK Surveillance Systems, 10 TB, 8 Chan, TVI (VT-TH5KT810TD)
- VITEK IP Turret Camera, Moterized Lens, 8MP (VTC-TNT8RMEA)
- VITEK Surveillance Systems, 6 TB, 8 Chan (VT-TH5KT86TB-2)
- VITEK Network Video Recorder Kit, 12V DC (VT-TND5CKTFE-2)
- VITEK IP Dome Camera, Fixed Lens, 8MP (VTD-TND8RFEA-2)
- WASSERSTEIN Doorbell Vertical Adj. Angle Mount, and Wall Plate, 0 Deg to 10 Deg, for Ring Video Doorbell Wired (RingDBBatVerWdg+WlPltBlkUS)
- Vitek Closed Circuit TV Systems & Accessories