Shop All Security Video Cameras
Vitek
Surveillance Systems, 6 TB, 4 Chan, TVI
Mfr # VT-TH5KT46TD-2
Zoro # G3969956
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Diameter 4 5/8 in
- Mount Ceiling, or Wall, Surface
- Focal Length 2.80mm
- Lens Fixed
- Camera Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TH5KT46TD-2
- Zoro # G3969956
- UPC # 00810023211167
- Country of Origin China
- Category Security Video Cameras
Dimensions
Camera Diameter | 4 5/8 in |
Focal Length | 2.80mm |
Camera Height | 3 5/8 in |
DVR Height | 1 21/32 in |
DVR Depth | 8 17/64 in |
DVR Width | 10 3/64 in |
Hard Drive Size | 6 TB |
Manufacturers Warranty Length | 3 yr |
Recorder Height | 1 5/8 in |
Recorder Depth | 8 1/4 in |
Maximum Focal Length | 2.8 mm |
Recorder Width | 10 in |
Description
Video Surveillance Digital Systems, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 6 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Badge Holder, 3-Slot, 4"Wx8"Lx3/50"H, 5/PK, Clear/Black PK (AVT97579)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 1.3Ah, 12V, F1 (AJC-D1.3S)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr (PAC526FC)
- BRANDTECH Battery, for Transferpette electronic si (705500)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- VITEK Wall Mount, Aluminum, Ivory (VT-TWMT-4)
- VITEK Surveillance Camera, Fixed Lens, White (VTD-THD16R2F-2)
- VITEK Surveillance Systems, 4TB, 12VDC, 8Chan, TVI (VT-TH5KT84TA)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- RING Spotlight Cam Pro Battery - White (B09DRX62ZV)
- Vitek Closed Circuit TV Systems & Accessories