Shop All Security Video Cameras
Vitek
Surveillance Systems, 4 TB, 4 Chan, TVI
Mfr # VT-TH5KT44TB
Zoro # G3975224
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Voltage 12V DC
- DVR Height 1 21/32 in
- Hard Drive Size 4 TB
- Type TVI Surveillance
- Includes USB Mouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TH5KT44TB
- Zoro # G3975224
- UPC # 00810023211136
- Country of Origin China
- Category Security Video Cameras
Dimensions
DVR Height | 1 21/32 in |
Hard Drive Size | 4 TB |
DVR Depth | 8 17/64 in |
Camera Width | 3 1/2 in |
Camera Length | 8 5/8 in |
Focal Length | 3.60mm |
DVR Width | 10 3/64 in |
Manufacturers Warranty Length | 3 yr |
Recorder Width | 10 in |
Recorder Height | 1 5/8 in |
Recorder Depth | 8 1/4 in |
Maximum Focal Length | 3.6 mm |
Description
Video Surveillance Digital Systems, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 3.6 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 4 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 95.1 Degrees , Camera Diameter Not Applicable, Camera Length 8 5/8 in, Camera Width 3 1/2 in, Features Supports HD-TVI/AHD/CVI/960H Cameras as well as up to 4 IP Camera with Full HD Recording and Playback
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR920SW Low Drain Replaces 371, PK 5 (SR920SW)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic CR2450 3.0V 620mAh Lithium Coin Cell For Consumer And Industrial Applications (CR2450)
- IMAK Wrist Rest, Black, ergoBeads (IMAA10160)
- BRADY Belt Clip (M21-BELTCLIP)
- VITEK Surveillance Systems, 2 TB, TVI (VT-TH5KT42TD-2)
- VITEK IP Bullet Camera, Moterized Lens, 8MP (VTC-TNB8RMEA)
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- VITEK Surveillance Systems, 4TB, 12VDC, 8Chan, TVI (VT-TH5KT84TA)
- VITEK IP Dome Camera, Fixed Lens, 8MP (VTD-TND8RFEA-2)
- VITEK Junction Box, Aluminum, Ivory, 2 7/16 in L (VT-TJB021)
- UBIQUITI NETWORKS COMMERCIAL Uvc G3 Flex Prof Wall Mount (UVC-G3-Flex-PWM-WT)
- Vitek Closed Circuit TV Systems & Accessories