Shop All Security Video Cameras
Vitek
Surveillance Systems, 2TB, 12VDC, 8Chan, TVI
Mfr # VT-TH5KT82TB
Zoro # G3973928
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 8
- Lens Fixed
- DVR Height 1 21/32 in
- Camera Length 8 5/8 in
- Min. Light Level 0 Lux (IR On), 0.001 Lux F1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TH5KT82TB
- Zoro # G3973928
- UPC # 00810023210795
- Country of Origin China
- Category Security Video Cameras
Dimensions
DVR Height | 1 21/32 in |
Camera Length | 8 5/8 in |
Hard Drive Size | 2 TB |
DVR Width | 10 3/64 in |
DVR Depth | 8 17/64 in |
Camera Width | 3 1/2 in |
Focal Length | 3.60mm |
Recorder Depth | 8 1/4 in |
Recorder Width | 10 in |
Maximum Focal Length | 3.6 mm |
Recorder Height | 1 5/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Video Surveillance Digital Systems, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 3.6 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 2 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 95.1 Degrees , Camera Diameter Not Applicable, Camera Length 8 5/8 in, Camera Width 3 1/2 in, Features Supports HD-TVI/AHD/CVI/960H Cameras as well as up to 4 IP Camera with Full HD Recording and Playback
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ikusi Bt06k (BT06K IKUSI)
- RAYOVAC UltraPro AAA Alkaline Battery, 1.5VDC, 24 Pack (ALAAA24PP)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (MR-80)
- VERBATIM DRIVE, USB, 64GB, 2.0, ERGO, BK (VER70877)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- VITEK IP Camera, 1080p, Bullet, 10W (VTC-TNB5RME)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- VITEK IP Turret Camera, Moterized Lens, 8MP (VTC-TNT8RMEA)
- VITEK Video Surveillance Systems, TVI (VT-THB5CKTFE)
- VITEK Surveillance Systems, 12V DC, 4 Chan, TVI (VT-TH5KT42TA)
- W BOX 1CH WIRELESS RF RECEIVER (0E-1CHRFRCVR)
- Vitek Closed Circuit TV Systems & Accessories