Shop All Security Video Cameras
Vitek
Surveillance Systems, 2 TB, TVI
Mfr # VT-TH5KT42TD-2
Zoro # G3972220
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Ceiling, or Wall, Surface
- Includes USB Mouse
- Format Type PAL/NTSC
- DVR Height 1 21/32 in
- DVR Width 10 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TH5KT42TD-2
- Zoro # G3972220
- UPC # 00810023211112
- Country of Origin China
- Category Security Video Cameras
Dimensions
DVR Height | 1 21/32 in |
Focal Length | 2.80mm |
DVR Width | 10 3/64 in |
Camera Height | 3 5/8 in |
Hard Drive Size | 2 TB |
Camera Diameter | 4 5/8 in |
DVR Depth | 8 17/64 in |
Recorder Depth | 8 1/4 in |
Recorder Width | 10 in |
Recorder Height | 1 5/8 in |
Manufacturers Warranty Length | 3 yr |
Maximum Focal Length | 2.8 mm |
Description
Video Surveillance Digital Systems, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 2 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Leoch DJW6-4.5WL, LP6-4 + 6V Charger (ML4-6CHRGR280)
- LG ELECTRONICS 43" Healthcare HDTV, LED Flat Screen, 1080p (43UT672M)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 7ft- White (100357WT)
- PROPLUS 6V 9Ah Peg Perego Replacement Toy Battery (PR3361620)
- VITEK Video Surveillance System (VT-TH5KT42TD)
- VITEK Surveillance Systems, 8 TB, 12V DC, 4 Chan (VT-TH5KT48TA-2)
- VITEK Surveillance Systems, 12 TB, 12V DC, TVI (VT-TH5KT812TD-2)
- VITEK Surveillance Systems, 8 TB, 4 Chan, TVI (VT-TH5KT48TD-2)
- VITEK Junction Box, Aluminum, Ivory, 7 7/32 in L (VT-TJB06)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- VOSKER Solar Powered LTE Mobile Security Camera (Nationwide) Color Black (VOS-V150-US)
- Vitek Closed Circuit TV Systems & Accessories