Shop All Security Video Cameras
Vitek
Surveillance Systems, 12V DC, 8 Chan, TVI
Mfr # VT-TH5KT82TD-2
Zoro # G3974034
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Fixed
- Camera Height 3 5/8 in
- Camera Diameter 4 5/8 in
- Mount Ceiling, or Wall, Surface
- DVR Height 1 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TH5KT82TD-2
- Zoro # G3974034
- UPC # 00810023210818
- Country of Origin China
- Category Security Video Cameras
Dimensions
Camera Height | 3 5/8 in |
Camera Diameter | 4 5/8 in |
DVR Height | 1 21/32 in |
Focal Length | 2.80mm |
DVR Width | 10 3/64 in |
Hard Drive Size | 2 TB |
DVR Depth | 8 17/64 in |
Maximum Focal Length | 2.8 mm |
Recorder Depth | 8 1/4 in |
Recorder Height | 1 5/8 in |
Recorder Width | 10 in |
Manufacturers Warranty Length | 3 yr |
Description
Video Surveillance Digital Systems, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 2 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- BATTERY CLERK AJC® Kung Long WP3-12 Sealed Lead Acid - AGM - VRLA Battery (KUNG LONG-WP3-12)
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 198 ft @ 1000 yd Field of View (AB12534)
- VITEK IP Dome Camera, Fixed Lens, 8MP (VTD-TND8RFEA-2)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- VITEK IP Camera, 1080p, Bullet, 10W (VTC-TNB5RME)
- VITEK Network Video Recorder Kit, 12V DC (VT-TND5CKTFE-2)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- TYCON SYSTEMS 802.3af/at/bt to 24V Passive PoE Converter (POE-CONV-4824G)
- Vitek Closed Circuit TV Systems & Accessories