Shop All Security Video Cameras
Vitek
Surveillance Systems, 12V DC, 4 Chan, TVI
Mfr # VT-TH5KT42TA
Zoro # G3973410
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Diameter 3 1/2 in
- Format Type PAL/NTSC
- For Use With Mfr. No. VT-TWMT3, VT-TJB01, VT-TJB08
- Camera Voltage 12V DC
- Includes USB Mouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TH5KT42TA
- Zoro # G3973410
- UPC # 00810023211068
- Country of Origin China
- Category Security Video Cameras
Dimensions
Camera Diameter | 3 1/2 in |
Focal Length | 3.60mm |
DVR Depth | 8 17/64 in |
Camera Height | 4 1/4 in |
DVR Width | 10 3/64 in |
DVR Height | 1 21/32 in |
Hard Drive Size | 2 TB |
Manufacturers Warranty Length | 3 yr |
Recorder Height | 1 5/8 in |
Recorder Width | 10 in |
Recorder Depth | 8 1/4 in |
Maximum Focal Length | 3.6 mm |
Description
Video Surveillance Digital Systems, Camera Design Turret, Number of Cameras Included 4, Maximum Focal Length 3.6 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 2 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 3 1/2 in, Camera Height 4 1/4 in, Camera Length Not Applicable, Camera Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Earpiece, Black, 48 In. L, Ear Loop (HKLN4455F)
- GLOBAL EQUIPMENT Global 18 Inch Double Arm Loading Dock Fan (292746)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Gray (5133200E)
- DEWALT Portable Two Way Radio, FRS/GMRS Band, Standards: FCC (DXFRS800)
- VITEK Surveillance Systems, 2 TB, TVI (VT-TH5KT42TD-2)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- VITEK Surveillance Camera, Fixed Lens, White (VTD-THD16R2F-2)
- VITEK Surveillance Systems, 8 TB, 12V DC, 4 Chan (VT-TH5KT48TA-2)
- VITEK Surveillance Systems, 8 TB, 4 Chan, TVI (VT-TH5KT48TD-2)
- VITEK IP Dome Camera, Fixed Lens, 8MP (VTD-TND8RFEA-2)
- W BOX 4 CHANNEL 5A 12VDC CCTV P (0E-4CPW5A60W)
- Vitek Closed Circuit TV Systems & Accessories