Shop All Security Video Cameras
Vitek
Surveillance Systems, 10 TB, 8 Chan, TVI
Mfr # VT-TH5KT810TD
Zoro # G3971356
Free Shipping & Returns
$1,368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- DVR Depth 8 17/64 in
- Recorder Voltage 12V DC
- Includes USB Mouse
- Camera Diameter 4 5/8 in
- DVR Height 1 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VT-TH5KT810TD
- Zoro # G3971356
- UPC # 00810023210900
- Country of Origin China
- Category Security Video Cameras
Dimensions
DVR Depth | 8 17/64 in |
Camera Diameter | 4 5/8 in |
DVR Height | 1 21/32 in |
Hard Drive Size | 10 TB |
DVR Width | 10 3/64 in |
Camera Height | 3 5/8 in |
Focal Length | 3.60mm |
Recorder Width | 10 in |
Recorder Depth | 8 1/4 in |
Maximum Focal Length | 3.6 mm |
Recorder Height | 1 5/8 in |
Description
Video Surveillance Digital Systems, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 3.6 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 10 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 95.1 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Width Not Applicable, Includes USB Mouse, Lens Type Fixed, Minimum Light Level 0 lux, Number of Channels 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RODANN ELECTRONICS Rodann Electronics Speaker 8 ohm Speaker Alarm Accessory - Black (Speaker)
- AIPHONE Angle Box (KAW-D)
- BATTERY CLERK AJC® BSB GB12-4.5 Sealed Lead Acid - AGM - VRLA Battery (BSB-GB12-4.5)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5440)
- VITEK IP Camera, 1080p, Bullet, 10W (VTC-TNB5RME)
- VITEK Surveillance Systems, 8 TB, 12V DC, 4 Chan (VT-TH5KT48TA-2)
- VITEK Junction Box, Aluminum, Ivory, 7 7/32 in L (VT-TJB06)
- VITEK Surveillance Systems, 6 TB, 8 Chan (VT-TH5KT86TB-2)
- VITEK Surveillance Systems, 2 TB, TVI (VT-TH5KT42TD-2)
- VITEK IP Turret Camera, Moterized Lens, 8MP (VTC-TNT8RMEA)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- Vitek Closed Circuit TV Systems & Accessories