Shop All Security Video Cameras
Vitek
Surveillance Systems, 10 TB, 4 Chan, TVI
Mfr # VT-TH5KT410TD-2
Zoro # G3973517
product price: $1,177.99
/ea
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TVI Surveillance
- DVR Width 10 3/64 in
- Camera Height 3 5/8 in
- Includes USB Mouse
- For Use With Mfr. No. VT-TWMT3, VT-TJB01, VT-TJB08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitek
- MFR # VT-TH5KT410TD-2
- Zoro # G3973517
- UPC # 00810023211204
- Country of Origin China
- Category Security Video Cameras
Dimensions
DVR Width | 10 3/64 in |
Camera Height | 3 5/8 in |
DVR Depth | 8 17/64 in |
Hard Drive Size | 10 TB |
DVR Height | 1 21/32 in |
Focal Length | 2.80mm |
Camera Diameter | 4 5/8 in |
Maximum Focal Length | 2.8 mm |
Recorder Depth | 8 1/4 in |
Recorder Width | 10 in |
Recorder Height | 1 5/8 in |
Description
Video Surveillance Digital Systems, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 10 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Width Not Applicable, Includes USB Mouse, Lens Type Fixed, Minimum Light Level 0 lux, Number of Channels 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for DURA6-1.3F - 3PK (MAX3942327)
- ILC Replacement for Nikon Coolpix P80 (COOLPIX P80 NIKON)
- ULTRALAST Battery 9 Volt Alkaline Ultralast 9 Volt alkaline Battery (ULA9V)
- VITEK IP Turret Camera, Fixed Lens, 8MP (VTC-TNT8RFEA-2)
- VITEK Video Surveillance System (VT-TH5KT42TD)
- VITEK Surveillance Systems, 8 TB, 12V DC, 4 Chan (VT-TH5KT48TA-2)
- VITEK IP Bullet Camera, Moterized Lens, 8MP (VTC-TNB8RMEA)
- VITEK Video Surveillance Systems, TVI (VT-THB5CKTFE)
- VITEK Surveillance Systems, 12V DC, 4 Chan, TVI (VT-TH5KT42TA)
- WASSERSTEIN Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, White, 2PK (MetalMountWhite2USA)
- Vitek Security Video Cameras